1-1/4" FTG x Copper 45° Street Elbow Zoom
  • 360° View

1-1/4" FTG x Copper 45° Street Elbow

SKU:WP6-2-20

Brand: Cello

Cello
Qty Price
$4.68
/ each
$42.80 / box (10 units x $4.28)
In Stock! Ships in 24-48 Hours
(557 Available)
0

Specs

Size: 1-1/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP6-2-20

Copper 45 Street Elbow

1-1/4" FTG x Copper 45° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/8" FTG x Copper 45° Street Elbow
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

45 Street elbow

By Keith

from Orlando, FL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" FTG x Copper 45° Street Elbow:

        It is what it is, and was shipped with no dents, dings, scratches or out of round connection points. Brass appeared new and was shiney. I would buy from this vendor again. Shipping was fast.

        • Was this a gift?:
        • No
         
        5.0

        Fittings

        By SimplyQwirky

        from Lynnwood, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" FTG x Copper 45° Street Elbow:

              The product worked just as it should have. We use it in our art upcycle projects.

              • Was this a gift?:
              • No
               
              5.0

              Value!

              By SimplyQwikry

              from Seattle, WA

              Verified Buyer

              Comments about 3/4" FTG x Copper 45° Street Elbow:

              Item performed as expected but at a better price point than local hardware stores.

               
              5.0

              So happy

              By SimplyQwirky Flowers

              from Seattle, WA

              Verified Buyer

              Comments about 3/4" FTG x Copper 45° Street Elbow:

              We use the copper elbows and reducers we buy from Pex in the yard art that we make. Cannot find better price point anywhere locally

               
              5.0

              Better than expected!

              By Laurie the flower maker

              from Hudsonville, Michigan

              Verified Buyer

              Comments about 1/2" FTG x Copper 45° Street Elbow:

              I use these elbows along with a 1/2" floor flange to attach a copper rod to make a stem for the glass flowers I make. Thanks for the great price [...].

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers