1/2" Copper 90° Elbow Zoom
  • 360° View

1/2" Copper 90° Elbow

SKU:WP7-08

Brand: Cello

Cello
Qty Price
$0.34
/ each
$27.00 / box (100 units x $0.27)
In Stock! Ships in 24-48 Hours
(120910 Avail)

Specs

Size: 1/2"
Material: Copper
Connection Type: Sweat

Description for Cello WP7-08

Copper 90 Elbow

1/2" Copper 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4" CxC 90° Elbow
 
5.0

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great Elbow

By awsum140

from SouthJersey

Verified Buyer

Comments about 3/4" CxC 90° Elbow:

I'm working on a solar water heater and to accommodate that some major plumbing changes are required to my hot and cold water systems. I underestimated the number of elbows I'd need and bought these as a cost effective measure. They fit tubing well and solder well.

 
5.0

Great fitment and quality. Best price.

By JDM

from Sacramento

Verified Buyer

Comments about 1-1/4" CxC 90° Elbow:

Satisfied!

 
5.0

Great service and timely delivery

By E. Tippit

from Running Springs ca.

Verified Buyer

Comments about 2" CxC 90° Elbow:

easy and painless

 
5.0

Great quality for the price

By Apierson

from East Springfield, PA

Verified Buyer

Comments about 1-1/4" CxC 90° Elbow:

We are putting in a boiler connection for radiant heat and water heating system.All PexSupply products we purchased have been quality materials. I would recommend any of them to neighbors or family.

 
5.0

Just as described.

By Gary

from Quinlan, TX

Verified Buyer

Comments about 3/4" CxC 90° Elbow:

I bought these for a Solar Heater project, they worked as you would expect any copper fittins to work.

 
5.0

very well made and works well

By bigD

from missouri

Verified Buyer

Comments about 2" CxC 90° Elbow:

the best copper i ever worked with

 
5.0

Great! Service and Product

By RRD

from GA

Verified Buyer

Comments about 1/8"" Copper 90° Elbow:

The small elbow made the right turns on the 1/4" OD copper tubing.

 
5.0

Great product

By Matt

from CA

Verified Buyer

Comments about 1" CxC 90° Elbow:

Worked as expected

 
5.0

The best prices great products

By Arizona Joe

from Tucson, Arizona

Verified Buyer

Comments about 3/4" CxC 90° Elbow:

Lowest prices in copper fittings. Always have delivered products when expected. I have done alot of research on plumbing parts, unbeatable prices especially when you buy in bulk

(1 of 1 customers found this review helpful)

 
5.0

Has changed my life.

By The Reborn

from A Higher Place

Verified Reviewer

Comments about 1" CxC 90° Elbow:

Speak with hushed whispers when relating the magnificence of the Cello 1" CxC 90 degree elbow.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 11 Answers
Displaying questions 1-7
  • 1-1/4" CxC 90° Elbow

    Q:

    What is the actual size or OD of 1-1/4 C X C 90 degree and 45 degree elbow ?
    Asked on 3/10/2014 by Franz from Philippines

    2 answers

    • CUSTOMER CARE

      A:

      The outside diameter of this 1-1/4" copper elbow (or any 1-1/4" copper fitting) should be just about 1.47".

      Answered on 4/9/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      The OD of copper fittings such as this is typically not specified or
      important.
      One and a quarter inch copper pipe has an O.D. of 1.375, thus the INNER
      diameter of the SOCKETs on this elbow would be 1.375" to allow the pipe to
      be inserted, and the OD of those would be twice the thickness of the
      material larger than that. I think a reasonable GUESSTIMATE would be that
      the 'hubs' on the ends of the elbow would have an O.D. of about 1-1/2"
      based on material thickness of 1/16"

      Answered on 3/10/2014 by Jeffro from NJ
  • 2" CxC 90° Elbow

    Q:

    what is the i.d. of the 2" cxc 90deg. elbow?
    Asked on 2/22/2013 by Dominick

    1 answer

    • CUSTOMER CARE

      A:

      The ends of the fitting are large enough to fit a 2" copper pipe into. The manufacturer states this diameter is around 2-1/8 inches.

      Answered on 3/21/2013 by PexSupply Staff from NY
  • 1-1/4" CxC 90° Elbow

    Q:

    Are these fittings made in the U.S., or Canada?
    Asked on 9/4/2012 by Lee

    4 answers

    • VERIFIED BUYER

      A:

      If the brand is Cello, then it is made in Canada.

      Answered on 9/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Canada if the brand is “Cello”.

      Answered on 9/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Cello is the Canadian branch of Argco, which is an American (all union)
      company.
      William M. Fields Sr.

      Answered on 9/4/2012 by Anonymous
    • CUSTOMER CARE

      A:

      They are made in Canada.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" CxC 90° Elbow

    Q:

    what is the id of the "1" CxC 90° Elbow"

    we need to buy 200 of these?
    Asked on 11/4/2011 by adrian from Texas

    1 answer

    • CUSTOMER CARE

      A:

      The ID of part WP7-16, the 1" CxC 90° Elbow, measures slightly more than 1-1/8", so that it can fit over 1" nominal copper pipe for plumbing and heating.

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 1/4" CxC 90° Elbow

    Q:

    What is the id of this fitting? I have 1/4" refigeration soft copper tubing.
    Asked on 4/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The WP7-04 elbow is designed to fit around copper tubing with an inside diameter of 1/4".

      Answered on 4/5/2011 by PexSupply Staff from NY
  • 1-1/4" CxC 90° Elbow

    Q:

    Are the Cello brand fittings (Elbows, Tees, couplings, adapters, etc...) suitable for use in a hot water boiler application with nominally 180 degree F. water, and where schedule 'M' copper pipe is specified?
    Asked on 1/30/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use these fittings for that application.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • 1/2" CxC 90° Elbow

    Q:

    Is this fitting the same as acr 5/8 inch od used for air condition work ? If its not what would be the price be for 50- 1/2 inch cc 90 degree acr 5/8/inch od
    Asked on 11/13/2010 by John from Charlotte, NC.

    1 answer

    • CUSTOMER CARE

      A:

      Yes this fitting is 1/2" ID and 5/8" OD and can be used for air conditioning. However, it is not a true ACR fitting that has been nitrogen purged and cleaned.

      Answered on 11/16/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons