1" Copper 90° Elbow Zoom
  • 360° View

1" Copper 90° Elbow

SKU:WP7-16

Brand: Cello

Cello
WP7-16 has been discontinued.
Direct Replacement:
SKU: 31296
Brand: Elkhart
0

Specs

Size: 1"

Description for Cello WP7-16

Copper 90 Elbow

1" Copper 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Elkhart1/4" Copper 90° Elbow
 
5.0

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 19 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Quality

By Sonny

from Rancho Mirage, CA

Verified Buyer

Comments about 1" Copper 90° Elbow:

Great quality copper

 
5.0

Coper elbow

By Classy plumber

from Bergen, NJ

Verified Buyer

Comments about 3/4" Copper 90° Elbow:

Good product for a great price

 
5.0

Good product and good price

By Builder

from NH

Verified Buyer

Comments about 1-1/2" Copper 90° Elbow:

Just what I needed to complete the piping job.

 
5.0

These are just what I need

By JQ

from PA

Verified Buyer

Comments about 1/2" Copper 90° Elbow:

These are just what I need to complete my project

 
5.0

Great product!

By Joe Da Plumber

from Scranton, PA

Verified Buyer

Comments about 2" Copper 90° Elbow:

High quality materials.

 
5.0

Great Elbow

By awsum140

from SouthJersey

Verified Buyer

Comments about 3/4" Copper 90° Elbow:

I'm working on a solar water heater and to accommodate that some major plumbing changes are required to my hot and cold water systems. I underestimated the number of elbows I'd need and bought these as a cost effective measure. They fit tubing well and solder well.

 
5.0

Great fitment and quality. Best price.

By JDM

from Sacramento

Verified Buyer

Comments about 1-1/4" Copper 90° Elbow:

Satisfied!

 
5.0

Great service and timely delivery

By E. Tippit

from Running Springs ca.

Verified Buyer

Comments about 2" Copper 90° Elbow:

easy and painless

 
5.0

Great quality for the price

By Apierson

from East Springfield, PA

Verified Buyer

Comments about 1-1/4" Copper 90° Elbow:

We are putting in a boiler connection for radiant heat and water heating system.All PexSupply products we purchased have been quality materials. I would recommend any of them to neighbors or family.

 
5.0

Just as described.

By Gary

from Quinlan, TX

Verified Buyer

Comments about 3/4" Copper 90° Elbow:

I bought these for a Solar Heater project, they worked as you would expect any copper fittins to work.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 17 Answers
Displaying questions 1-10Previous | Next »
  • 3/4" Copper 90° Elbow

    Q:

    what is the inside diameter of this 3/4" copper 90 degree elbow?
    Asked on 2/13/2016 by STEPHEN from United States

    1 answer

    • CUSTOMER CARE

      A:

      This has an ID of .745" so it fits 3/4" copper.

      Answered on 2/17/2016 by SupplyHouse Staff from New York
  • 1/4" Copper 90° Elbow

    Q:

    Do you have 90 deg elbows that fit 1/4" OD refigeration soft copper tubing?
    Asked on 11/23/2014 by Greg from United States

    1 answer

  • 3" Copper 90° Elbow

    Q:

    is it a Lead Free
    Asked on 11/12/2014 by ivo from Chicago

    2 answers

    • VERIFIED BUYER

      A:

      There is NO lead in copper, all copper fittings are lead free.

      Answered on 11/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 11/12/2014 by Anonymous
  • 1-1/4" Copper 90° Elbow

    Q:

    Are these larger copper fittings approved for potable water, or only DWV?
    Asked on 8/6/2014 by Jim from calif

    2 answers

    • VERIFIED BUYER

      A:

      The fitting in the picture is for potable water service. DWV fittings (are hard to find) have a yellow strip on them, are more rounded for flow and have much shallower hubs for sweating to copper pipe.

      Answered on 8/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      These are regular potable water fittings
      Sent from my iPad

      Answered on 8/6/2014 by Anonymous
  • 1-1/4" Copper 90° Elbow

    Q:

    What is the actual size or OD of 1-1/4 C X C 90 degree and 45 degree elbow ?
    Asked on 3/10/2014 by Franz from Philippines

    2 answers

    • VERIFIED BUYER

      A:

      The OD of copper fittings such as this is typically not specified or
      important.
      One and a quarter inch copper pipe has an O.D. of 1.375, thus the INNER
      diameter of the SOCKETs on this elbow would be 1.375" to allow the pipe to
      be inserted, and the OD of those would be twice the thickness of the
      material larger than that. I think a reasonable GUESSTIMATE would be that
      the 'hubs' on the ends of the elbow would have an O.D. of about 1-1/2"
      based on material thickness of 1/16"

      Answered on 3/10/2014 by Jeffro from NJ
    • CUSTOMER CARE

      A:

      The outside diameter of this 1-1/4" copper elbow (or any 1-1/4" copper fitting) should be just about 1.47".

      Answered on 4/9/2014 by SupplyHouse Staff from NY
  • 2" Copper 90° Elbow

    Q:

    what is the i.d. of the 2" cxc 90deg. elbow?
    Asked on 2/22/2013 by Dominick

    1 answer

    • CUSTOMER CARE

      A:

      The ends of the fitting are large enough to fit a 2" copper pipe into. The manufacturer states this diameter is around 2-1/8 inches.

      Answered on 3/21/2013 by PexSupply Staff from NY
  • 1-1/4" Copper 90° Elbow

    Q:

    Are these fittings made in the U.S., or Canada?
    Asked on 9/4/2012 by Lee

    4 answers

    • VERIFIED BUYER

      A:

      If the brand is Cello, then it is made in Canada.

      Answered on 9/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Canada if the brand is “Cello”.

      Answered on 9/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Cello is the Canadian branch of Argco, which is an American (all union)
      company.
      William M. Fields Sr.

      Answered on 9/4/2012 by Anonymous
    • CUSTOMER CARE

      A:

      They are made in Canada.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" Copper 90° Elbow

    Q:

    what is the id of the "1" CxC 90° Elbow"

    we need to buy 200 of these?
    Asked on 11/4/2011 by adrian from Texas

    1 answer

    • CUSTOMER CARE

      A:

      The ID of part WP7-16, the 1" CxC 90° Elbow, measures slightly more than 1-1/8", so that it can fit over 1" nominal copper pipe for plumbing and heating.

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 1/4" Copper 90° Elbow

    Q:

    What is the id of this fitting? I have 1/4" refigeration soft copper tubing.
    Asked on 4/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The WP7-04 elbow is designed to fit around copper tubing with an inside diameter of 1/4".

      Answered on 4/5/2011 by PexSupply Staff from NY
  • 1-1/4" Copper 90° Elbow

    Q:

    Are the Cello brand fittings (Elbows, Tees, couplings, adapters, etc...) suitable for use in a hot water boiler application with nominally 180 degree F. water, and where schedule 'M' copper pipe is specified?
    Asked on 1/30/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use these fittings for that application.

      Answered on 2/2/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?