3/4" FTG x Copper 90° Street Elbow Zoom
  • 360° View

3/4" FTG x Copper 90° Street Elbow

SKU:WP7-2-12

Brand: Cello

Cello
Qty Price
$1.09
/ each
$47.00 / box (50 units x $0.94)
In Stock! Ships in 24-48 Hours
(13894 Avail)
0

Specs

Size: 3/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP7-2-12

Copper 90 Street Elbow

3/4" FTG x Copper 90° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello1/4" FTG x Copper 90° Street Elbow
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
4.0

great prices

By Bill

from central Fla

Verified Buyer

Comments about 2" FTG x Copper 90° Street Elbow:

Works good

 
5.0

very happy

By dblanc

from melbourne fl

Verified Buyer

Comments about 3/8" FTG x Copper 90° Street Elbow:

very happy

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 9 Answers
Displaying questions 1-3
  • 3" FTG x Copper 90° Street Elbow

    Q:

    Is this a K,L,M, or DWV street elbow What does the FTG mean?
    Thanks Bart
    Asked on 9/3/2013 by bart from nw indiana

    4 answers

    • VERIFIED BUYER

      A:

      K,L&M - refer to wall thickness of item
      FTG - fitting same size both ends but smaller end could slide into opposite end (STREET fitting)
      DWV - drain waste vent

      Answered on 9/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      FTG means fitting… K, L, M, is wall thickness for copper pipe/or tube and
      does not apply to fittings that have a standard thickness. K, L, M tubing
      will all have the same outside diameter and therefore is what the fitting
      registers off of.

      Answered on 9/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      refers to male sweat connection. For example, a 1/2" C x 3/4" MPT (Male
      Threaded) fitting would have a 1/2" female sweat connection on one side
      and 3/4" male threads on the other. Similarly, a 3/4" C x 3/4" FTG elbow
      would have female sweat connection on one side and male sweat on the
      other.

      Answered on 9/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      THE FTG MEANS ONE END OF THE FTG GOES INTO THE SOCKET END OF THE FITTING
      ..USUALLYY CALLED A STREET ELL

      Answered on 9/6/2013 by Anonymous
  • 1/4" FTG x Copper 90° Street Elbow

    Q:

    What grade of copper thickness is this product.
    Asked on 7/5/2012 by Bernie

    4 answers

    • VERIFIED BUYER

      A:

      All copper fittings are designed to work with all 3 thickness of copper pipe ... The inside diameter of copper pipe is what changes with L , M or K copper pipe ....

      Answered on 7/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Copper pipes are rated for different pressure therefore the pipe wall thickness varies (K,L,M or DWV). On all pipes outside diameter stays the same and inside diameter varies therefore a fitting will fit any pipe of a particular diameter.

      Answered on 7/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Type L.

      Answered on 7/6/2012 by Anonymous
    • CUSTOMER CARE

      A:

      According to the manufacturer, there isn’t a grade per se. Every fitting is required by size to have a minimum wall thickness. You can make it as thick as you want, but since copper costs money, most manufacturers seek to use the least amount required. ¼ inch fittings are supposed to have a minimum wall of .023”.

      Answered on 7/11/2012 by PexSupply Staff from NY
  • 3/4" FTG x Copper 90° Street Elbow

    Q:

    Is the inside diameter of this fitting 3/4" or is it the outside diameter?
    Asked on 2/5/2011 by client from ct

    1 answer

    • CUSTOMER CARE

      A:

      On the street side of the fitting, the inside diameter is 3/4" and the outside diameter is 7/8". The inside diameter on the other side is 7/8".

      Answered on 2/7/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?