7/8" OD FTG x Copper 90 Degree Street Elbow For Air Conditioning Zoom

7/8" OD FTG x Copper 90 Degree Street Elbow For Air Conditioning

SKU:WP7-2-12A

Brand: Cello

Cello
Qty Price
$1.09
/ each
$47.00 / box (50 units x $0.94)
In Stock! Ships in 24-48 Hours
(14699 Avail)
0

Resources

Specs

Size: 7/8"
Material: Copper
Application: HVAC
Connection Type: Sweat

Description for Cello WP7-2-12A

Copper Fitting For HVAC

7/8" OD FTG x Copper 90 Degree Street Elbow For Air Conditioning

REVIEW SNAPSHOT®

by PowerReviews
Cello7/8" FTG x Copper 90 Degree Street Elbow For HVAC
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

good elbow for HVAC

By hotsummer

from Wixom MI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 7/8" FTG x Copper 90 Degree Street Elbow For HVAC:

        easy to braze
        price is right
        walls could be thicker to better handle R410a higher pressure.

        • Primary use:
        • Personal
         
        5.0

        Excellent supplier of plumbing parts

        By Scott Sr

        from Dynamite Point, Shell Knob, MO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 7/8" FTG x Copper 90 Degree Street Elbow For HVAC:

              PexSupply is an excellent company to find plumbing parts and very quick in getting the parts to you.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 2 Answers
              Displaying question 1
              • 3/4" FTG x Copper 90 Degree Street Elbow For HVAC

                Q:

                For this product, is this referring to 3/4"OD tubing fittings for line set and 7/8" is referring to reg 3/4" tubing fittings??
                Asked on 10/26/2012 by Metalformer from Maryland

                2 answers

                • VERIFIED BUYER

                  A:

                  This fitting is a 3/4 water or 7/8 acr refrigeration. One side is street by socket. Hope this helps. I would not recommend using on refrigeration.
                  Chris Paul
                  Bayside Heating & Air, Inc.
                  Sent from my iPhone

                  Answered on 10/26/2012 by hvacrepairman from San Mateo, CA
                • CUSTOMER CARE

                  A:

                  This fitting (part WP7-2-10A) uses HVAC outside diameter dimensions. One side of the elbow fits over copper pipe with a 3/4" OD and the other side fits inside of a fitting that can go over a pipe with a 3/4" OD (if it were possible, one end of the elbow would fit inside the other).

                  Answered on 11/20/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?