1-1/2" FTG x Copper 90° Street Elbow Zoom
  • 360° View

1-1/2" FTG x Copper 90° Street Elbow

SKU:WP7-2-24

Brand: Cello

Cello
WP7-2-24 has been discontinued.
Direct Replacement:
SKU: 31420
Brand: Elkhart
0

Specs

Size: 1-1/2"

Description for Cello WP7-2-24

Copper 90 Street Elbow

1-1/2" FTG x Copper 90° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello2" FTG x Copper 90° Street Elbow
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

3/8" 90

By Mike

from NY

Verified Buyer

Comments about 3/8" FTG x Copper 90° Street Elbow:

Perfect

 
5.0

Quality

By Sonny

from Rancho Mirage, CA

Verified Buyer

Comments about 1" FTG x Copper 90° Street Elbow:

Great quality copper

 
5.0

Quality

By Sonny

from Rancho Mirage, CA

Verified Buyer

Comments about 1-1/2" FTG x Copper 90° Street Elbow:

Great quality copper

 
5.0

Manufacturer stepped up to the plate

By Butch

from Amherst, NH

Verified Buyer

Comments about 1-1/2" FTG x Copper 90° Street Elbow:

In the past, I was plagued with ill fitting joints with the copper fittings. Some lots would be too tight while others would be too loose. Recent orders were filled with product that had clean looking hubs that fit snug and held position while being sweat together. It is obvious that the manufacturer upgraded their mandrels and made me a happy buyer.

 
5.0

Very High Quality

By Lenny

from PA

Verified Buyer

Comments about 1/2" FTG x Copper 90° Street Elbow:

Very High Quality

(1 of 1 customers found this review helpful)

 
4.0

great prices

By Bill

from central Fla

Verified Buyer

Comments about 2" FTG x Copper 90° Street Elbow:

Works good

 
5.0

very happy

By dblanc

from melbourne fl

Verified Buyer

Comments about 3/8" FTG x Copper 90° Street Elbow:

very happy

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 10 Answers
Displaying questions 1-4
  • 1-1/4" FTG x Copper 90° Street Elbow

    Q:

    I would like to verify my thinking. That this fitting would fit into tubing with an ID of 1-3/8'' and 1-1/2'' OD?
    Asked on 11/23/2015 by Christian from United States

    1 answer

    • CUSTOMER CARE

      A:

      The "FTG" side will be the equivalent of 1 1/4" copper pipe which is an OD of 1.375" and an ID of 1.265".

      Answered on 3/10/2016 by SupplyHouse Staff from New York
  • 3" FTG x Copper 90° Street Elbow

    Q:

    Is this a K,L,M, or DWV street elbow What does the FTG mean?
    Thanks Bart
    Asked on 9/3/2013 by bart from nw indiana

    4 answers

    • VERIFIED BUYER

      A:

      THE FTG MEANS ONE END OF THE FTG GOES INTO THE SOCKET END OF THE FITTING
      ..USUALLYY CALLED A STREET ELL

      Answered on 9/6/2013 by Anonymous
    • VERIFIED BUYER

      A:

      refers to male sweat connection. For example, a 1/2" C x 3/4" MPT (Male
      Threaded) fitting would have a 1/2" female sweat connection on one side
      and 3/4" male threads on the other. Similarly, a 3/4" C x 3/4" FTG elbow
      would have female sweat connection on one side and male sweat on the
      other.

      Answered on 9/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      FTG means fitting… K, L, M, is wall thickness for copper pipe/or tube and
      does not apply to fittings that have a standard thickness. K, L, M tubing
      will all have the same outside diameter and therefore is what the fitting
      registers off of.

      Answered on 9/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      K,L&M - refer to wall thickness of item
      FTG - fitting same size both ends but smaller end could slide into opposite end (STREET fitting)
      DWV - drain waste vent

      Answered on 9/11/2013 by Anonymous
  • 1/4" FTG x Copper 90° Street Elbow

    Q:

    What grade of copper thickness is this product.
    Asked on 7/5/2012 by Bernie

    4 answers

    • VERIFIED BUYER

      A:

      All copper fittings are designed to work with all 3 thickness of copper pipe ... The inside diameter of copper pipe is what changes with L , M or K copper pipe ....

      Answered on 7/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Copper pipes are rated for different pressure therefore the pipe wall thickness varies (K,L,M or DWV). On all pipes outside diameter stays the same and inside diameter varies therefore a fitting will fit any pipe of a particular diameter.

      Answered on 7/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Type L.

      Answered on 7/6/2012 by Anonymous
    • CUSTOMER CARE

      A:

      According to the manufacturer, there isn’t a grade per se. Every fitting is required by size to have a minimum wall thickness. You can make it as thick as you want, but since copper costs money, most manufacturers seek to use the least amount required. ¼ inch fittings are supposed to have a minimum wall of .023”.

      Answered on 7/11/2012 by PexSupply Staff from NY
  • 3/4" FTG x Copper 90° Street Elbow

    Q:

    Is the inside diameter of this fitting 3/4" or is it the outside diameter?
    Asked on 2/5/2011 by client from ct

    1 answer

    • CUSTOMER CARE

      A:

      On the street side of the fitting, the inside diameter is 3/4" and the outside diameter is 7/8". The inside diameter on the other side is 7/8".

      Answered on 2/7/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?