4" Copper 90° Elbow Zoom
  • 360° View

4" Copper 90° Elbow

SKU:WP7-64

Brand: Cello

Cello
Qty Price
$64.15
/ each
In Stock! Ships in 24-48 Hours
(205 Available)

Specs

Size: 4"
Material: Copper
Connection Type: Sweat

Description for Cello WP7-64

Copper 90 Elbow

4" Copper 90° Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons