1" Copper 90° Long Turn Elbow Zoom

1" Copper 90° Long Turn Elbow

SKU:WP7LT-16

Brand: Cello

Cello
Qty Price
$3.95
/ each
$37.50 / box (10 units x $3.75)
In Stock! Ships in 24-48 Hours
(262 Available)
0

Specs

Size: 1"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP7LT-16

Copper Long Turn Elbow

1" Copper 90° Long Turn Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2" CxC 90° Long Turn Elbow
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

1/2" CxC long radius 90* elbow.

By Tom H.

from Springfield, Il.

Verified Buyer

Comments about 1/2" CxC 90° Long Turn Elbow:

I use these instead of a short turn 90* elbow. I get a little better water pressure and volume.

 
5.0

Excellent product

By Big John

from Rogers, Mn.

Verified Buyer

Comments about 3/4" CxC 90° Long Turn Elbow:

Quick and prompt service. They had the part that I was looking for.

 
5.0

Excellent Service

By jwmachshop

from Washington, IL

Verified Buyer

Comments about 5/16"" OD Copper 90° Long Turn Elbow:

Great for model engineering projects

 
5.0

Best Price I could find

By Gary

from Ventura, Ca.

Verified Buyer

Comments about 1-1/2" CxC 90° Long Turn Elbow:

I thought they made a mistake on the price of this copper fitting,but after recieving the order I will be ordering more from PEX.

 
4.0

Perfect shape for my application

By Ed

from Amherst, NH

Verified Buyer

Comments about 1-1/2" CxC 90° Long Turn Elbow:

The long turn feature of this fitting gives my final product a sleek look. This style fitting is not available at local suppliers and has a much higher cost when ordered through them. I wish the hubs had a tighter fit, however.

 
5.0

Prompt Delivery of Unusual Item

By Handyman Don

from Detroit, Michigan

Verified Buyer

Comments about 1-1/4" CxC 90° Long Turn Elbow:

I needed a long radius elbow for a special project I was working on. Even large pipe warehouses in the major city where I live did not have it in stock because it is an item that is rarely used. Pex Products had it, and a variety of others like it, and I was able to find it easily on their website. It was shipped promptly and arrived packaged very well. I would recommend the company.

 
4.0

Good customer service

By Ed

from Amherst, NH

Verified Buyer

Comments about 1-1/2" CxC 90° Long Turn Elbow:

Fitting is used in an automotive application. The part is unique to the application as it has a gradual curve. I wish it were available in a lighter less costly material.

 
5.0

very good product for long 90 elbow

By Dave

from KC MO

Verified Reviewer

Comments about 3/4" CxC 90° Long Turn Elbow:

very good product for high calcium content and hard water. short elbows experience fast build up and calcification.

 
5.0

A great price [...]

By Dave

from Santa Fe NM

Verified Buyer

Comments about 3/4" CxC 90° Long Turn Elbow:

Perfect for not constricting the flow like a regular 90 elbow would.

 
5.0

"I would buy this product again and agai

By jerry

from shelton.ct

Comments about 3/4" CxC 90° Long Turn Elbow:

great

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 8 Answers
Displaying question 1
  • 3/4" CxC 90° Long Turn Elbow

    Q:

    Is this fitting 3/4" nominal or 3/4" OD?
    Asked on 1/23/2014 by Michael

    8 answers

    • VERIFIED BUYER

      A:

      This fitting is 3/4" nominal. The actual OD of the tubing (and the ID of the belled end of the fitting) is 7/8".

      Answered on 1/29/2014 by Anonymous
    • VERIFIED BUYER

      A:

      3/4 refers to the inside dia. of this photo

      Answered on 1/24/2014 by Anonymous
    • VERIFIED BUYER

      A:

      ¾ nominal

      Answered on 1/23/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The swaged ends will slip over 3/4" copper pipe for a sweat soldered connection. In other words, 3/4" copper pipe will fit snugly inside the ends of the elbow. Just remember to clean both ends of the joint with emery cloth first.

      Answered on 1/23/2014 by Anonymous
    • VERIFIED BUYER

      A:

      A 3/4 inch copper pipe fits into the fitting.

      Answered on 1/23/2014 by Anonymous
    • VERIFIED BUYER

      A:

      If the specs section, under the "Overview" tab, says "Application:
      plumbing" it's nominal. If it's 3/4" OD it would be marked as ACR (Air
      Conditioning/Refrigeration)

      Answered on 1/23/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is a 3/4" coupling fitting, it fits over 3/4" copper piping just like
      any other normal coupling fitting. Its ID is 7/8", the OD of 3/4" nominal
      tubing.

      Answered on 1/23/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The fitting ends will accept ¾" copper pipe.
      See The Copper Tube Handbook at http://www.copper.org/publications/pub_list/pdf/copper_tube_handbook.pdf Page 21, Table 2A indicates that ¾" Copper Tubing has an OD of .875 inches. So, the inside diameter of the fitting ends is something a little larger than .875". I think the ID of the fitting body is nominally .75".
      Cheers!

      Answered on 1/23/2014 by KMorley from Tampa, Florida
Displaying question 1

Do you have a question about this product?