3/8" FTGxC 90° Long Turn Street Elbow Zoom

3/8" FTGxC 90° Long Turn Street Elbow

SKU:WP7LT-2-06

Brand: Cello

Cello
Qty Price
$4.09
/ each
$192.50 / box (50 units x $3.85)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Specs

Size: 3/8"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP7LT-2-06

Copper Fitting Long Turn Street 90

3/8" FTGxC 90° Long Turn Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4" FTGxC 90° Long Turn Street Elbow
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Long Radius Elbows

By Brother Dave

from Gastonia, NC

Verified Buyer

Comments about 3/4" FTGxC 90° Long Turn Street Elbow:

- I used this product in a metal parts cleaner.

- The positive feature of "Long Radius Elbows" is that they provide lower flow resistance.

- All plumbing suppliers should stock them but for some reason they do not.

 
5.0

1/2" long turn 90 deg. street fitting.

By Tom H.

from Springfield, Il.

Verified Buyer

Comments about 1/2" FTGxC 90° Long Turn Street Elbow:

They work great, used them when remodeling my bathroom.

 
5.0

1/2" long turn 90 deg. street fitting.

By Tom H.

from Springfield, Il.

Verified Buyer

Comments about 1/2" FTGxC 90° Long Turn Street Elbow:

I used these fittings for my mixer valve when I remodeled my bathroom. The water seems a little quieter through the pipes and the pressure and volume of water are very good.

 
5.0

1/2" long turn 90 deg. street fitting.

By TomH

from Springfield, Il.

Verified Buyer

Comments about 1/2" FTGxC 90° Long Turn Street Elbow:

I used these for my shower mixing valve when I remodeled my bathroom. They worked great especially for tight areas. Cant get them at lowes or menards.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers