1/2" x 1/4" Copper Bushing (FTGxC) Zoom

1/2" x 1/4" Copper Bushing (FTGxC)

SKU:WPFLC-08-04

Brand: Cello

Cello
Qty Price
$1.01
/ each
$44.50 / box (50 units x $0.89)
In Stock! Ships in 24-48 Hours
(40 Available)

Specs

Size: 1/4"
1/2" x 1/4"
1/2"
Connection Type: FTG x Copper

Description for Cello WPFLC-08-04

Copper Bushing (FTGxC)

1/2" x 1/4" Copper Bushing (FTGxC)

REVIEW SNAPSHOT®

by PowerReviews
Cello1-1/4"" x 3/4"" Copper Bushing (FTGxC)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Bushed in a close space

By GISchro

from Memphis, MO.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" x 1/4"" Copper Bushing (FTGxC):

        There was a need to transition pipe sizes and little space to do it. This product installed and sealed well. The consentric joints used minimal space for the size change. Thanks PexSupply.

        • Was this a gift?:
        • No
         
        4.0

        Yes

        By Yes

        from Yes

        Verified Buyer

        Comments about 1-1/4"" x 3/4"" Copper Bushing (FTGxC):

        Yes

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons