3/8" x 1/4" x 1/4" CxCxC Tee Zoom

3/8" x 1/4" x 1/4" CxCxC Tee

SKU:WPT-06-04-04

Brand: Cello

Cello
Qty Price
$5.59 $4.00
/ each
$264.50 $200.00 / box (50 units x $4.00)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 3/8" x 1/4" x 1/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WPT-06-04-04

Copper Tee (End x End x Middle)

3/8" x 1/4" x 1/4" CxCxC Tee

REVIEW SNAPSHOT®

by PowerReviews
Cello1" x 1/2" x 1/2" CxCxC Tee
 
4.9

(based on 60 reviews)

Ratings Distribution

  • 5 Stars

     

    (51)

  • 4 Stars

     

    (9)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Fit:
          • Feels too small

             

            Feels true to size

             

            100% 

            (5 reviews)

            Feels too big

             
          • Length:
          • Feels too short

             

            Feels true to length

             

            100% 

            (5 reviews)

            Feels too long

             
          • Was this a gift?:
          • No (5)

        Reviewed by 60 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Good price, good service, good item

        By Still Man

        from Lex Ky

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 1/2" x 1/2" CxCxC Tee:

              These are a bit hard to find locally so this is a good source and price is good.

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              5.0

              Copper Tee

              By Crockett

              from Atlanta

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" x 3/4" x 3/8" CxCxC Tee:

                    Copper tee that fit well and arrived in excellent condition.

                    • Fit:
                    • Feels true to size
                    • Length:
                    • Feels true to length
                    • Was this a gift?:
                    • No
                     
                    4.0

                    top notch service

                    By Mr b.

                    from Fallbrook, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/4" x 1-1/4" x 3/4" CxCxC Tee:

                          As expected, a good quality product ant an exceptional price!
                          I used these parts to build a manifold to supply water to a 12 unit apartment building. Parts worked great.

                          • Fit:
                          • Feels true to size
                          • Length:
                          • Feels true to length
                          • Was this a gift?:
                          • No
                           
                          5.0

                          works great

                          By kerbear

                          from Michigan

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4" x 1-1/4" x 1/2" CxCxC Tee:

                                good quality part, fit was good.

                                • Fit:
                                • Feels true to size
                                • Length:
                                • Feels true to length
                                • Was this a gift?:
                                • No
                                 
                                5.0

                                1 1/4 x 1 1/4 x 1 Copper Tee

                                By tradercat3

                                from Southern NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/4" x 1-1/4" x 1" CxCxC Tee:

                                      Item worked equally as well as the fittings from Big Box stores for much less money!

                                      • Fit:
                                      • Feels true to size
                                      • Length:
                                      • Feels true to length
                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      T fitting

                                      By woodsduck

                                      from Thompson, IA

                                      Verified Buyer

                                      Comments about 1-1/4" x 1-1/4" x 1/2" CxCxC Tee:

                                      A quality product that I used on my boiler installation. No problems with sweating or sealing.

                                       
                                      5.0

                                      1-1/4 T

                                      By woodsduck

                                      from Thompson, IA

                                      Verified Buyer

                                      Comments about 1-1/4" x 1-1/4" x 1" CxCxC Tee:

                                      Good quality product. They sweat very nicely into place. I had no problems getting them to seal.

                                       
                                      4.0

                                      perfect

                                      By cactus

                                      from rumford me.

                                      Verified Buyer

                                      Comments about 1" x 1" x 1/2" CxCxC Tee:

                                      just what i was looking for

                                       
                                      5.0

                                      1.5 x 1.5 x .5

                                      By Keith

                                      from Orlaando, FL

                                      Verified Buyer

                                      Comments about 1-1/2" x 1-1/2" x 1/2" CxCxC Tee:

                                      It is a simple Tee, what more can be said. It was shipped with no dents, dings, scratches or out of round connection points. Brass appeared new. I would buy from this vendor again. Shipping was fast.

                                       
                                      5.0

                                      Exactly what I ordered

                                      By B

                                      from Missouri

                                      Verified Buyer

                                      Comments about 1-1/2" x 1/2" x 1/2" CxCxC Tee:

                                      Super fast shipping, second time I've ordered from them

                                      Displaying reviews 1-10

                                      Back to top

                                      Previous | Next »

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      17 Questions | 55 Answers
                                      Displaying questions 1-10Previous | Next »
                                      • 1-1/4" CxCxC Tee

                                        Q:

                                        ID OF 1 1/4" COPPER T
                                        Asked on 3/29/2014 by JACK from SOUTH FL

                                        4 answers

                                        • CUSTOMER CARE

                                          A:

                                          It is designed to fit over 1-1/4" copper pipe (which has an OD of 1-3/8"). The exact ID of the fitting is between 1.378" and 1.382".

                                          Answered on 4/18/2014 by SupplyHouse Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          The ID of the tee is the same as the outside dia of 1 1/4 copper pipe, which it is made to be used with.

                                          Answered on 3/31/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The OD of 1-1/4" copper tubing.

                                          Answered on 3/31/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          It's going to be slightly larger than 1-3/8", since that's the O.D. of
                                          1-1/4" copper tubing.

                                          Answered on 3/29/2014 by Anonymous
                                      • 1" x 1" x 1/2" CxCxC Tee

                                        Q:

                                        are these copper fittings lead free
                                        Asked on 3/8/2014 by steve from oklahoma

                                        10 answers

                                        • VERIFIED BUYER

                                          A:

                                          I think so, but cannot say 100% for sure but since your suppose to use lead free solder on the connections to prevent lead from contaminating the water it makes sense that the copper would be lead free too.

                                          Answered on 3/9/2014 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          Yes, they are. All wrought copper fittings are 99.99% pure copper and do not contain any lead.

                                          Answered on 3/10/2014 by PexSupply Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          I do not claim to be an expert on the topic of lead, nor do I have a full
                                          understanding of lead regulations! That said; it is my understanding that
                                          copper formed fittings were never in question, and do not contain lead; it
                                          is the brass formed fittings that contain various amounts of lead, and
                                          prompted the lead free certification. Only the distributor or manufacturer
                                          can identify if this is Certified Lead Free in compliance with the
                                          regulation. Suggest you contact Pex Supply directly (they are great over the
                                          phone) and ask; if this is important to your installation. You should note
                                          that the importance of using lead free fittings regards potable water
                                          piping, to prevent human consumption of the lead. When used on the closed
                                          loop heating system piping, any lead would be of no health consequence. With
                                          a properly piped hot water heating system, a back-flow preventer ensures
                                          that the heating fluid cannot get into (back up into) the drinking water,
                                          (if it ever did, the health concerns would be many, not only the possibility
                                          of lead, but also system antifreeze, anti corrosion chemicals, and most
                                          certainly bacteria).
                                          Alan Hasbrouck

                                          Answered on 3/10/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          As far as I know they stopped using lead in all copper fittings years ago.

                                          Answered on 3/9/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Could not find a spec that states that. According to Cello's website they
                                          meet all requirements and are made from the highest quality materials.

                                          Answered on 3/9/2014 by RockHillJR from New Mexico
                                        • VERIFIED BUYER

                                          A:

                                          They are 100 percent copper. Make sure you use lead free silver solder for potable water applications.
                                          Sent from mobile....

                                          Answered on 3/9/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          read the description provided by pex team, likely that it is lead free as most manufacturers have switched.

                                          Answered on 3/9/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          That's a good question. To my knowledge they are pure copper. To be fair, I've not heard of lead/copper fittings.
                                          Sent from my iPhone

                                          Answered on 3/8/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes, they are lead free. Copper fittings are
                                          always lead free. These made of plain copper. To contain lead material has
                                          to be a copper alloy like bronze or brass etc. Then lead can be added to
                                          composition, but not necessarily. 

                                          Answered on 3/8/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          If you sweat them with lead-free solder.

                                          Answered on 3/8/2014 by Anonymous
                                      • 1/2" CxCxC Tee

                                        Q:

                                        will your 1/2" fittings fit 1/2" M hard copper with an ID of 1/2". Or do I need 5/8" fittings for that.
                                        Asked on 2/2/2014 by plumber5

                                        11 answers

                                        • VERIFIED BUYER

                                          A:

                                          yes

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes, 1/2" copper fittings fit all three types of hard copper pipe-type M (red print), type L (blue print), or type K (green print on the pipe)

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          1/2" copper coupler fittings are for 1/2" copper tube. Copper tube is ID
                                          designated, so 1/2" copper tube uses 1/2" copper fittings.

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          I used these with M hard copper.

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes - 1/2" Fittings fit 1/2" M and L copper, which is actually 0.625"
                                          O.D. and 0.569" I.D.

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          All copper is the same size, it's the ID that changes with type.
                                          Sent from my iPhone

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          It will fit over M type copper the same as L type. This is due to the fact that increase of wall thinkness of this pipe actually makes inside diameter bit smaller than 1/2, not the outside diameter.

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You don't need to worry about OD and ID. ½" fittings fit ½" pipe regardless. The same is true of other sizes. I have never heard of 5/8" fittings (the next size up is ¾"), so I doubt you would ever find those anyway.

                                          Answered on 2/3/2014 by KMorley from Tampa, Florida
                                        • VERIFIED BUYER

                                          A:

                                          1/2" cop ftgs fit 1/2" cop pipe. 5/8" cop ftgs fit 5/8" copper pipe. 5/8" is usually used on refridgeration systems.

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes
                                          Sent from my iPhone

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Type L, M, K all are same outside dimensions, thus copper fittings will fit..

                                          Answered on 2/3/2014 by Anonymous
                                      • 2-1/2" x 2-1/2" x 1" CxCxC Tee

                                        Q:

                                        Will standard 2 1/2 inch and 1 inch copper pipes butt up to this and need a coupling or slide into them?
                                        Asked on 11/6/2013 by Paul

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          No, the pipes will fit inside of the ports on the tee for soldering.

                                          Answered on 12/4/2013 by PexSupply Staff from NY
                                      • 1/2" CxCxC Tee

                                        Q:

                                        will 1/2 x 1/2 x 1/2 copper T work wiht 1/2"
                                        od copper refrigeration tubing or are these T's for 1/2" copper pipe??
                                        Asked on 7/23/2012 by Butch from Lexington, SC

                                        16 answers

                                        • VERIFIED BUYER

                                          A:

                                          These tees will not work with 1/2" refrigeration tubing
                                          Sent from my iPhone

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Answer:
                                          It will not work because a 1/2" copper tee is for 5/8" OD pipe.

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          no, these fittings are for 5/8 OD water pipe

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Simple Answer NO:
                                          Details of why:
                                          Copper for water does NOT have the same size designation as copper for Air
                                          Conditioning and Refrigeration (ACR)
                                          1/2" copper for water has a 5/8" outer diameter (OD) 1/2" copper for ACR
                                          has a 1/2" OD
                                          You would need 5/8" ACR tubing to be able to use a 1/2"x1/2"x1/2" copper
                                          water T
                                          Additional details can be found at this url
                                          http://www.sizes.com/materls/pipeCopper.htm

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No you have to use 5/8 od tubing
                                          John Rush
                                          Evolo Home Center
                                          Evolo Energy Solutions
                                          www.evolohomecenter.com
                                          www.evoloenergysolutions.com
                                          Sent from my U.S. Cellular® Android phone

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Thes fittings are for 1/2" copper pipe which is 5/8" OD. You want a 3/8"
                                          tee or 1/2" ACR tee.
                                          Eric
                                          EZ does IT

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Hi,
                                          No you cannot use 1/2" O.D. but you can use 5/8" O. D. copper ref. tubing, because the 1/2" copper "T" is 5/8 O.D>

                                          Answered on 7/23/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No it will not work with 1/2" OD tubing, it will fit regular 1/2 copper which is 5/8" OD

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          the t's will only work with copper pipe, which is 5/8 OD. You can purchase
                                          t's for 1/2 OD tubing, or purchase reducing fittings to make the
                                          transistion from 1/2 OD to 5/8 OD.

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No as a 1/2" copper T is actually for 1/2" copper tubing which is 5/8"od!

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          These tee's will not work for your pipe. As you mentioned you have 1/2" OD - outside diameter pipe. The water pipe that the tee is used for is 1/2" ID inside diameter, and that makes the outside diameter of the pipe 5/8". Hope this helps.
                                          Brian Janes
                                          Drains Plus Inc.

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          It is made for 1/2" copper pipe. I don't believe 1/2" od pipe will even fit. Use a compression T fitting instead.
                                          Brian's iPhone

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          These work with tubing with a 5/8" OD.

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You would need a 3/8" tTubing is sized by od ridgid copper is sized by
                                          id(1/2" copper is 5/8"od)

                                          Answered on 7/24/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          1/2 inch copper pipe. refrigeration is typically run in 1/8ths (3/r, 5/8,
                                          7/8 etc)

                                          Answered on 7/24/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          WPT-08 tees work with copper that has a 5/8" outside diameter (known as 1/2" copper when used for plumbing or heating). 1/2" refrigeration copper has a 1/2" OD, so you would need to use a WPT-06 fitting (aka WPT-06A).

                                          Answered on 8/3/2012 by PexSupply Staff from NY
                                      • 1-1/4" CxCxC Tee

                                        Q:

                                        can this fitting support 20 ponds of weight? a stainless steel sleeve will be placed in the top tee section and have a 14 " steel bar holding up a 20 pound weight.

                                        the bottom section will be mounted on a 1.18 inch shaft-

                                        is the copper strong enough in this application?

                                        Thanks-
                                        Asked on 3/5/2012 by Anonymous from berlin nj

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          if there is movement then time may deform the part.
                                          If you soldered peices in side it will make it stronger.
                                          This part will hold a lot of dead weight for a long time.
                                          A least 20 lbs. And up to a 100 if reinforced with pipe soldered in place
                                          Hope this helps

                                          Answered on 3/5/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          I would not trust it for that. Copper is not a strong material It might work, but a steel tee would be much better.

                                          Answered on 3/7/2012 by Another PexSupply Customer
                                      • 8" CxCxC Tee

                                        Q:

                                        What dose this fitting weigh.
                                        Asked on 1/8/2012 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The 8" tee (part WPT-99) weighs 33 pounds.

                                          Answered on 1/9/2012 by PexSupply Staff from NY
                                      • 1/8"" Copper Tee

                                        Q:

                                        Hi. I need a tee with an i.d. of 1/4 inch. (I want to sweat it onto ice-maker tubing with o.d. of 1/4.) What size tee will work for me?
                                        Asked on 1/3/2012 by Alison the Gardener from NC

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          1/8" tees have a 1/4" inside diameter. You'd want to use part WPT-02.

                                          Answered on 1/3/2012 by PexSupply Staff from NY
                                      • 2" CxCxC Tee

                                        Q:

                                        I need a 2x2x1x1/2
                                        Asked on 11/11/2011 by bill from illinois

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Part WPT-32-32-24 is the 2" x 2" x 1-1/2" C x C x C tee.

                                          Answered on 11/14/2011 by PexSupply Staff from NY
                                      • 3/4" x 3/4" x 3/8" CxCxC Tee

                                        Q:

                                        Are these 3/8" ID, OD or NOM?
                                        Asked on 9/20/2011 by steve from tucson, az

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The sizes listed on the 3/4" x 3/4" x 3/8" CxCxC Tee are nominal sizes. They fit over copper tubing with inside diameters of those sizes.

                                          Answered on 9/21/2011 by PexSupply Staff from NY
                                      Displaying questions 1-10Previous | Next »

                                      Do you have a question about this product?