3/4" x 1/2" x 3/4" CxCxC Tee Zoom

3/4" x 1/2" x 3/4" CxCxC Tee

SKU:WPT-12-08-12

Brand: Cello

Cello
Qty Price
$1.67
/ each
$38.50 / box (25 units x $1.54)
In Stock! Ships in 24-48 Hours
(3541 Available)
0

Resources

Specs

Size: 3/4" x 1/2" x 3/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WPT-12-08-12

Copper Tee (End x End x Middle)

3/4" x 1/2" x 3/4" CxCxC Tee

REVIEW SNAPSHOT®

by PowerReviews
Cello3/8" x 3/8" x 1/4" CxCxC Tee
 
4.8

(based on 68 reviews)

Ratings Distribution

  • 5 Stars

     

    (56)

  • 4 Stars

     

    (10)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

98%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      91% 

      (10 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      100% 

      (12 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (13)

Most Liked Positive Review

 

1/8" CxCxC Tee

This product is exactly as described. This is one of the few companies that carry Ts this small at a good price.

This product is exactly as described. This is one of the few companies that carry Ts this small at a good price.

VS

Most Liked Negative Review

 

3/4" x 3/4" x 1" CxCxC Tee by Cello

I have too much trouble with this particular Tee. It leaked on both 3/4" ends right after first soldering. I reworked everything then and pressure tested. 3 weeks later it started...Read complete review

I have too much trouble with this particular Tee. It leaked on both 3/4" ends right after first soldering. I reworked everything then and pressure tested. 3 weeks later it started leaking again. I am afraid the Tee was bad. I am plumbing my second house and never had a leak problem. All other fittings are fine. Most of Cello copper fitting seems to be quite loose on the pipe. Nibco fittings are definitely tighter. And that is probably the problem. Loose fitting does not suck in the solder properly. I am going to get Nibco T and rework everything again. It takes a day of work.

Reviewed by 68 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

great product

By bogart

from Wv

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" x 1" x 1/2" CxCxC Tee:

        Fits perfect

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        4.0

        HVAC

        By Sally Sustainable

        from ukiah

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" CxCxC Tee:

              We often use this product on many projects.

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              5.0

              This is a good product

              By Peg

              from Delaware, Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2 x 1/2 x 3/4" CxCxC Tee:

                    WE are a plumbing company and use this product a lot. We are very satisfied.

                    • Length:
                    • Feels true to length
                    • Was this a gift?:
                    • No
                     
                    1.0

                    3/4" x 3/4" x 1" CxCxC Tee by Cello

                    By jfkn

                    from CA

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" x 3/4" x 1" CxCxC Tee:

                          I have too much trouble with this particular Tee. It leaked on both 3/4" ends right after first soldering. I reworked everything then and pressure tested. 3 weeks later it started leaking again. I am afraid the Tee was bad. I am plumbing my second house and never had a leak problem. All other fittings are fine. Most of Cello copper fitting seems to be quite loose on the pipe. Nibco fittings are definitely tighter. And that is probably the problem. Loose fitting does not suck in the solder properly. I am going to get Nibco T and rework everything again. It takes a day of work.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          1/3 the price of the big box stores

                          By Morgan in NH

                          from Southern NH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4" x 1-1/4" x 1" CxCxC Tee:

                                IF the box stores have it in stock it is 3 times the price.

                                • Fit:
                                • Feels true to size
                                • Length:
                                • Feels true to length
                                • Was this a gift?:
                                • No
                                 
                                5.0

                                3/4" x 3/4" x 1/2" CxCxC Tee

                                By mm

                                from reading pa

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" x 3/4" x 1/2" CxCxC Tee:

                                      great price

                                      • Fit:
                                      • Feels true to size
                                      • Length:
                                      • Feels true to length
                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      3/4" x 3/4" x 1/2" CxCxC Tee

                                      By Tom H.

                                      from Springfield, Il.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" x 3/4" x 1/2" CxCxC Tee:

                                            They seem to fit good and solder easily.

                                            • Fit:
                                            • Feels true to size
                                            • Length:
                                            • Feels true to length
                                            • Was this a gift?:
                                            • No
                                             
                                            3.0

                                            Price is Right

                                            By Desert Dweller

                                            from Chandler, AZ

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" x 1" x 3/4" CxCxC Tee:

                                                  I am making a copper stand lamp, and the price for 1" fittings at the local home stores was just way too high.
                                                  So these fit the bill based on price. The fittings are certainly snugger than the ones at the home stores - and one required a bit of filing - it must have been dropped. But for the purpose it was perfect.
                                                  Shipping was fast - for basic shipping.
                                                  Not a home run, but certainly a base hit.

                                                  • Fit:
                                                  • Feels too small
                                                  • Length:
                                                  • Feels true to length
                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Good price, good service, good item

                                                  By Still Man

                                                  from Lex Ky

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" x 1/2" x 1/2" CxCxC Tee:

                                                        These are a bit hard to find locally so this is a good source and price is good.

                                                        • Fit:
                                                        • Feels true to size
                                                        • Length:
                                                        • Feels true to length
                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Copper Tee

                                                        By Crockett

                                                        from Atlanta

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" x 3/4" x 3/8" CxCxC Tee:

                                                              Copper tee that fit well and arrived in excellent condition.

                                                              • Fit:
                                                              • Feels true to size
                                                              • Length:
                                                              • Feels true to length
                                                              • Was this a gift?:
                                                              • No

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              17 Questions | 55 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 1-1/4" CxCxC Tee

                                                                Q:

                                                                ID OF 1 1/4" COPPER T
                                                                Asked on 3/29/2014 by JACK from SOUTH FL

                                                                4 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It is designed to fit over 1-1/4" copper pipe (which has an OD of 1-3/8"). The exact ID of the fitting is between 1.378" and 1.382".

                                                                  Answered on 4/18/2014 by SupplyHouse Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The ID of the tee is the same as the outside dia of 1 1/4 copper pipe, which it is made to be used with.

                                                                  Answered on 3/31/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The OD of 1-1/4" copper tubing.

                                                                  Answered on 3/31/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It's going to be slightly larger than 1-3/8", since that's the O.D. of
                                                                  1-1/4" copper tubing.

                                                                  Answered on 3/29/2014 by Anonymous
                                                              • 1" x 1" x 1/2" CxCxC Tee

                                                                Q:

                                                                are these copper fittings lead free
                                                                Asked on 3/8/2014 by steve from oklahoma

                                                                10 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I think so, but cannot say 100% for sure but since your suppose to use lead free solder on the connections to prevent lead from contaminating the water it makes sense that the copper would be lead free too.

                                                                  Answered on 3/9/2014 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, they are. All wrought copper fittings are 99.99% pure copper and do not contain any lead.

                                                                  Answered on 3/10/2014 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I do not claim to be an expert on the topic of lead, nor do I have a full
                                                                  understanding of lead regulations! That said; it is my understanding that
                                                                  copper formed fittings were never in question, and do not contain lead; it
                                                                  is the brass formed fittings that contain various amounts of lead, and
                                                                  prompted the lead free certification. Only the distributor or manufacturer
                                                                  can identify if this is Certified Lead Free in compliance with the
                                                                  regulation. Suggest you contact Pex Supply directly (they are great over the
                                                                  phone) and ask; if this is important to your installation. You should note
                                                                  that the importance of using lead free fittings regards potable water
                                                                  piping, to prevent human consumption of the lead. When used on the closed
                                                                  loop heating system piping, any lead would be of no health consequence. With
                                                                  a properly piped hot water heating system, a back-flow preventer ensures
                                                                  that the heating fluid cannot get into (back up into) the drinking water,
                                                                  (if it ever did, the health concerns would be many, not only the possibility
                                                                  of lead, but also system antifreeze, anti corrosion chemicals, and most
                                                                  certainly bacteria).
                                                                  Alan Hasbrouck

                                                                  Answered on 3/10/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  As far as I know they stopped using lead in all copper fittings years ago.

                                                                  Answered on 3/9/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Could not find a spec that states that. According to Cello's website they
                                                                  meet all requirements and are made from the highest quality materials.

                                                                  Answered on 3/9/2014 by RockHillJR from New Mexico
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  They are 100 percent copper. Make sure you use lead free silver solder for potable water applications.
                                                                  Sent from mobile....

                                                                  Answered on 3/9/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  read the description provided by pex team, likely that it is lead free as most manufacturers have switched.

                                                                  Answered on 3/9/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  That's a good question. To my knowledge they are pure copper. To be fair, I've not heard of lead/copper fittings.
                                                                  Sent from my iPhone

                                                                  Answered on 3/8/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, they are lead free. Copper fittings are
                                                                  always lead free. These made of plain copper. To contain lead material has
                                                                  to be a copper alloy like bronze or brass etc. Then lead can be added to
                                                                  composition, but not necessarily. 

                                                                  Answered on 3/8/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  If you sweat them with lead-free solder.

                                                                  Answered on 3/8/2014 by Anonymous
                                                              • 1/2" CxCxC Tee

                                                                Q:

                                                                will your 1/2" fittings fit 1/2" M hard copper with an ID of 1/2". Or do I need 5/8" fittings for that.
                                                                Asked on 2/2/2014 by plumber5

                                                                11 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  yes

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, 1/2" copper fittings fit all three types of hard copper pipe-type M (red print), type L (blue print), or type K (green print on the pipe)

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  1/2" copper coupler fittings are for 1/2" copper tube. Copper tube is ID
                                                                  designated, so 1/2" copper tube uses 1/2" copper fittings.

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I used these with M hard copper.

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes - 1/2" Fittings fit 1/2" M and L copper, which is actually 0.625"
                                                                  O.D. and 0.569" I.D.

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  All copper is the same size, it's the ID that changes with type.
                                                                  Sent from my iPhone

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It will fit over M type copper the same as L type. This is due to the fact that increase of wall thinkness of this pipe actually makes inside diameter bit smaller than 1/2, not the outside diameter.

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You don't need to worry about OD and ID. ½" fittings fit ½" pipe regardless. The same is true of other sizes. I have never heard of 5/8" fittings (the next size up is ¾"), so I doubt you would ever find those anyway.

                                                                  Answered on 2/3/2014 by KMorley from Tampa, Florida
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  1/2" cop ftgs fit 1/2" cop pipe. 5/8" cop ftgs fit 5/8" copper pipe. 5/8" is usually used on refridgeration systems.

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes
                                                                  Sent from my iPhone

                                                                  Answered on 2/3/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Type L, M, K all are same outside dimensions, thus copper fittings will fit..

                                                                  Answered on 2/3/2014 by Anonymous
                                                              • 2-1/2" x 2-1/2" x 1" CxCxC Tee

                                                                Q:

                                                                Will standard 2 1/2 inch and 1 inch copper pipes butt up to this and need a coupling or slide into them?
                                                                Asked on 11/6/2013 by Paul

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No, the pipes will fit inside of the ports on the tee for soldering.

                                                                  Answered on 12/4/2013 by PexSupply Staff from NY
                                                              • 1/2" CxCxC Tee

                                                                Q:

                                                                will 1/2 x 1/2 x 1/2 copper T work wiht 1/2"
                                                                od copper refrigeration tubing or are these T's for 1/2" copper pipe??
                                                                Asked on 7/23/2012 by Butch from Lexington, SC

                                                                16 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These tees will not work with 1/2" refrigeration tubing
                                                                  Sent from my iPhone

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Answer:
                                                                  It will not work because a 1/2" copper tee is for 5/8" OD pipe.

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  no, these fittings are for 5/8 OD water pipe

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Simple Answer NO:
                                                                  Details of why:
                                                                  Copper for water does NOT have the same size designation as copper for Air
                                                                  Conditioning and Refrigeration (ACR)
                                                                  1/2" copper for water has a 5/8" outer diameter (OD) 1/2" copper for ACR
                                                                  has a 1/2" OD
                                                                  You would need 5/8" ACR tubing to be able to use a 1/2"x1/2"x1/2" copper
                                                                  water T
                                                                  Additional details can be found at this url
                                                                  http://www.sizes.com/materls/pipeCopper.htm

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No you have to use 5/8 od tubing
                                                                  John Rush
                                                                  Evolo Home Center
                                                                  Evolo Energy Solutions
                                                                  www.evolohomecenter.com
                                                                  www.evoloenergysolutions.com
                                                                  Sent from my U.S. Cellular® Android phone

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Thes fittings are for 1/2" copper pipe which is 5/8" OD. You want a 3/8"
                                                                  tee or 1/2" ACR tee.
                                                                  Eric
                                                                  EZ does IT

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hi,
                                                                  No you cannot use 1/2" O.D. but you can use 5/8" O. D. copper ref. tubing, because the 1/2" copper "T" is 5/8 O.D>

                                                                  Answered on 7/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No it will not work with 1/2" OD tubing, it will fit regular 1/2 copper which is 5/8" OD

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  the t's will only work with copper pipe, which is 5/8 OD. You can purchase
                                                                  t's for 1/2 OD tubing, or purchase reducing fittings to make the
                                                                  transistion from 1/2 OD to 5/8 OD.

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No as a 1/2" copper T is actually for 1/2" copper tubing which is 5/8"od!

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These tee's will not work for your pipe. As you mentioned you have 1/2" OD - outside diameter pipe. The water pipe that the tee is used for is 1/2" ID inside diameter, and that makes the outside diameter of the pipe 5/8". Hope this helps.
                                                                  Brian Janes
                                                                  Drains Plus Inc.

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It is made for 1/2" copper pipe. I don't believe 1/2" od pipe will even fit. Use a compression T fitting instead.
                                                                  Brian's iPhone

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These work with tubing with a 5/8" OD.

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You would need a 3/8" tTubing is sized by od ridgid copper is sized by
                                                                  id(1/2" copper is 5/8"od)

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  1/2 inch copper pipe. refrigeration is typically run in 1/8ths (3/r, 5/8,
                                                                  7/8 etc)

                                                                  Answered on 7/24/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  WPT-08 tees work with copper that has a 5/8" outside diameter (known as 1/2" copper when used for plumbing or heating). 1/2" refrigeration copper has a 1/2" OD, so you would need to use a WPT-06 fitting (aka WPT-06A).

                                                                  Answered on 8/3/2012 by PexSupply Staff from NY
                                                              • 1-1/4" CxCxC Tee

                                                                Q:

                                                                can this fitting support 20 ponds of weight? a stainless steel sleeve will be placed in the top tee section and have a 14 " steel bar holding up a 20 pound weight.

                                                                the bottom section will be mounted on a 1.18 inch shaft-

                                                                is the copper strong enough in this application?

                                                                Thanks-
                                                                Asked on 3/5/2012 by Anonymous from berlin nj

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  if there is movement then time may deform the part.
                                                                  If you soldered peices in side it will make it stronger.
                                                                  This part will hold a lot of dead weight for a long time.
                                                                  A least 20 lbs. And up to a 100 if reinforced with pipe soldered in place
                                                                  Hope this helps

                                                                  Answered on 3/5/2012 by Another PexSupply Customer
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I would not trust it for that. Copper is not a strong material It might work, but a steel tee would be much better.

                                                                  Answered on 3/7/2012 by Another PexSupply Customer
                                                              • 8" CxCxC Tee

                                                                Q:

                                                                What dose this fitting weigh.
                                                                Asked on 1/8/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The 8" tee (part WPT-99) weighs 33 pounds.

                                                                  Answered on 1/9/2012 by PexSupply Staff from NY
                                                              • 1/8"" Copper Tee

                                                                Q:

                                                                Hi. I need a tee with an i.d. of 1/4 inch. (I want to sweat it onto ice-maker tubing with o.d. of 1/4.) What size tee will work for me?
                                                                Asked on 1/3/2012 by Alison the Gardener from NC

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  1/8" tees have a 1/4" inside diameter. You'd want to use part WPT-02.

                                                                  Answered on 1/3/2012 by PexSupply Staff from NY
                                                              • 2" CxCxC Tee

                                                                Q:

                                                                I need a 2x2x1x1/2
                                                                Asked on 11/11/2011 by bill from illinois

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Part WPT-32-32-24 is the 2" x 2" x 1-1/2" C x C x C tee.

                                                                  Answered on 11/14/2011 by PexSupply Staff from NY
                                                              • 3/4" x 3/4" x 3/8" CxCxC Tee

                                                                Q:

                                                                Are these 3/8" ID, OD or NOM?
                                                                Asked on 9/20/2011 by steve from tucson, az

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The sizes listed on the 3/4" x 3/4" x 3/8" CxCxC Tee are nominal sizes. They fit over copper tubing with inside diameters of those sizes.

                                                                  Answered on 9/21/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?