1" x 1" x 1/2" CxCxC Tee Zoom

1" x 1" x 1/2" CxCxC Tee

SKU:WPT-16-16-08

Brand: Cello

Cello
WPT-16-16-08 has been discontinued.
Direct Replacement:
SKU: 32828
Brand: Elkhart
0

Resources

Specs

Size: 1" x 1" x 1/2"

Description for Cello WPT-16-16-08

Copper Tee (End x End x Middle)

1" x 1" x 1/2" CxCxC Tee

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

use it

By Jashebear

from Los Angeles Ca

Verified Buyer

As a plumber we use these all the time and never have recalls to the homes.

  • Was this a gift?:
  • No
 
5.0

Fit Perfectly

By Jonathan

from Chicago, IL

Verified Buyer

The copper junction was exactly as described. It was in good condition and fit without any problems.

I used 6 of these in my project. No problems with any of them.

 
5.0

[...], Great prices!

By Lil' Bear

from Boston Area

Verified Buyer

1" and 1 1/4" copper fittings are essential when piping primary / secondary loops on hi-efficiency boilers. We use them regularly.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

19 Questions | 57 Answers
Displaying questions 1-10Previous | Next »
  • 1/4" CxCxC Tee

    Q:

    i,m looking for a t to fit 3\8 copper tubing. 9.4mm o.d. ; .37 in.o.d.
    Asked on 1/28/2016 by radar from grand forks british columbia

    1 answer

    • CUSTOMER CARE

      A:

      Hello,

      I believe you have 1/4" pipe if the OD is .375". This would be the correct fitting.

      Answered on 1/29/2016 by SupplyHouse Staff from New York
  • 3" x 2" x 2" CxCxC Tee

    Q:

    What is the run for a copper 3" x 2" x 2" CxCxC Tee?
    Asked on 5/20/2015 by Colin from United States

    1 answer

    • CUSTOMER CARE

      A:

      The run is 3" x 2". Tees are listed run x run x bull.

      Answered on 7/13/2015 by SupplyHouse Staff from NY
  • 1-1/4" CxCxC Tee

    Q:

    ID OF 1 1/4" COPPER T
    Asked on 3/29/2014 by JACK from SOUTH FL

    4 answers

    • VERIFIED BUYER

      A:

      It's going to be slightly larger than 1-3/8", since that's the O.D. of
      1-1/4" copper tubing.

      Answered on 3/29/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The OD of 1-1/4" copper tubing.

      Answered on 3/31/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The ID of the tee is the same as the outside dia of 1 1/4 copper pipe, which it is made to be used with.

      Answered on 3/31/2014 by Anonymous
    • CUSTOMER CARE

      A:

      It is designed to fit over 1-1/4" copper pipe (which has an OD of 1-3/8"). The exact ID of the fitting is between 1.378" and 1.382".

      Answered on 4/18/2014 by SupplyHouse Staff from NY
  • 1" x 1" x 1/2" CxCxC Tee

    Q:

    are these copper fittings lead free
    Asked on 3/8/2014 by steve from oklahoma

    10 answers

    • VERIFIED BUYER

      A:

      If you sweat them with lead-free solder.

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      read the description provided by pex team, likely that it is lead free as most manufacturers have switched.

      Answered on 3/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      As far as I know they stopped using lead in all copper fittings years ago.

      Answered on 3/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I think so, but cannot say 100% for sure but since your suppose to use lead free solder on the connections to prevent lead from contaminating the water it makes sense that the copper would be lead free too.

      Answered on 3/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, they are lead free. Copper fittings are
      always lead free. These made of plain copper. To contain lead material has
      to be a copper alloy like bronze or brass etc. Then lead can be added to
      composition, but not necessarily. 

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      That's a good question. To my knowledge they are pure copper. To be fair, I've not heard of lead/copper fittings.
      Sent from my iPhone

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      They are 100 percent copper. Make sure you use lead free silver solder for potable water applications.
      Sent from mobile....

      Answered on 3/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Could not find a spec that states that. According to Cello's website they
      meet all requirements and are made from the highest quality materials.

      Answered on 3/9/2014 by RockHillJR from New Mexico
    • VERIFIED BUYER

      A:

      I do not claim to be an expert on the topic of lead, nor do I have a full
      understanding of lead regulations! That said; it is my understanding that
      copper formed fittings were never in question, and do not contain lead; it
      is the brass formed fittings that contain various amounts of lead, and
      prompted the lead free certification. Only the distributor or manufacturer
      can identify if this is Certified Lead Free in compliance with the
      regulation. Suggest you contact Pex Supply directly (they are great over the
      phone) and ask; if this is important to your installation. You should note
      that the importance of using lead free fittings regards potable water
      piping, to prevent human consumption of the lead. When used on the closed
      loop heating system piping, any lead would be of no health consequence. With
      a properly piped hot water heating system, a back-flow preventer ensures
      that the heating fluid cannot get into (back up into) the drinking water,
      (if it ever did, the health concerns would be many, not only the possibility
      of lead, but also system antifreeze, anti corrosion chemicals, and most
      certainly bacteria).
      Alan Hasbrouck

      Answered on 3/10/2014 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, they are. All wrought copper fittings are 99.99% pure copper and do not contain any lead.

      Answered on 3/10/2014 by PexSupply Staff from NY
  • 1/2" CxCxC Tee

    Q:

    will your 1/2" fittings fit 1/2" M hard copper with an ID of 1/2". Or do I need 5/8" fittings for that.
    Asked on 2/2/2014 by plumber5

    11 answers

    • VERIFIED BUYER

      A:

      yes

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      1/2" copper coupler fittings are for 1/2" copper tube. Copper tube is ID
      designated, so 1/2" copper tube uses 1/2" copper fittings.

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Type L, M, K all are same outside dimensions, thus copper fittings will fit..

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      1/2" cop ftgs fit 1/2" cop pipe. 5/8" cop ftgs fit 5/8" copper pipe. 5/8" is usually used on refridgeration systems.

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I used these with M hard copper.

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      All copper is the same size, it's the ID that changes with type.
      Sent from my iPhone

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes - 1/2" Fittings fit 1/2" M and L copper, which is actually 0.625"
      O.D. and 0.569" I.D.

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You don't need to worry about OD and ID. ½" fittings fit ½" pipe regardless. The same is true of other sizes. I have never heard of 5/8" fittings (the next size up is ¾"), so I doubt you would ever find those anyway.

      Answered on 2/3/2014 by KMorley from Tampa, Florida
    • VERIFIED BUYER

      A:

      It will fit over M type copper the same as L type. This is due to the fact that increase of wall thinkness of this pipe actually makes inside diameter bit smaller than 1/2, not the outside diameter.

      Answered on 2/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, 1/2" copper fittings fit all three types of hard copper pipe-type M (red print), type L (blue print), or type K (green print on the pipe)

      Answered on 2/3/2014 by Anonymous
  • 2-1/2" x 2-1/2" x 1" CxCxC Tee

    Q:

    Will standard 2 1/2 inch and 1 inch copper pipes butt up to this and need a coupling or slide into them?
    Asked on 11/6/2013 by Paul

    1 answer

    • CUSTOMER CARE

      A:

      No, the pipes will fit inside of the ports on the tee for soldering.

      Answered on 12/4/2013 by PexSupply Staff from NY
  • 1/2" CxCxC Tee

    Q:

    will 1/2 x 1/2 x 1/2 copper T work wiht 1/2"
    od copper refrigeration tubing or are these T's for 1/2" copper pipe??
    Asked on 7/23/2012 by Butch from Lexington, SC

    16 answers

    • VERIFIED BUYER

      A:

      These tees will not work with 1/2" refrigeration tubing
      Sent from my iPhone

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Answer:
      It will not work because a 1/2" copper tee is for 5/8" OD pipe.

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no, these fittings are for 5/8 OD water pipe

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Simple Answer NO:
      Details of why:
      Copper for water does NOT have the same size designation as copper for Air
      Conditioning and Refrigeration (ACR)
      1/2" copper for water has a 5/8" outer diameter (OD) 1/2" copper for ACR
      has a 1/2" OD
      You would need 5/8" ACR tubing to be able to use a 1/2"x1/2"x1/2" copper
      water T
      Additional details can be found at this url
      http://www.sizes.com/materls/pipeCopper.htm

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No you have to use 5/8 od tubing
      John Rush
      Evolo Home Center
      Evolo Energy Solutions
      www.evolohomecenter.com
      www.evoloenergysolutions.com
      Sent from my U.S. Cellular® Android phone

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Thes fittings are for 1/2" copper pipe which is 5/8" OD. You want a 3/8"
      tee or 1/2" ACR tee.
      Eric
      EZ does IT

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      No you cannot use 1/2" O.D. but you can use 5/8" O. D. copper ref. tubing, because the 1/2" copper "T" is 5/8 O.D>

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No it will not work with 1/2" OD tubing, it will fit regular 1/2 copper which is 5/8" OD

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      the t's will only work with copper pipe, which is 5/8 OD. You can purchase
      t's for 1/2 OD tubing, or purchase reducing fittings to make the
      transistion from 1/2 OD to 5/8 OD.

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No as a 1/2" copper T is actually for 1/2" copper tubing which is 5/8"od!

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      These tee's will not work for your pipe. As you mentioned you have 1/2" OD - outside diameter pipe. The water pipe that the tee is used for is 1/2" ID inside diameter, and that makes the outside diameter of the pipe 5/8". Hope this helps.
      Brian Janes
      Drains Plus Inc.

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is made for 1/2" copper pipe. I don't believe 1/2" od pipe will even fit. Use a compression T fitting instead.
      Brian's iPhone

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      These work with tubing with a 5/8" OD.

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You would need a 3/8" tTubing is sized by od ridgid copper is sized by
      id(1/2" copper is 5/8"od)

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1/2 inch copper pipe. refrigeration is typically run in 1/8ths (3/r, 5/8,
      7/8 etc)

      Answered on 7/24/2012 by Anonymous
    • CUSTOMER CARE

      A:

      WPT-08 tees work with copper that has a 5/8" outside diameter (known as 1/2" copper when used for plumbing or heating). 1/2" refrigeration copper has a 1/2" OD, so you would need to use a WPT-06 fitting (aka WPT-06A).

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 1-1/4" CxCxC Tee

    Q:

    can this fitting support 20 ponds of weight? a stainless steel sleeve will be placed in the top tee section and have a 14 " steel bar holding up a 20 pound weight.

    the bottom section will be mounted on a 1.18 inch shaft-

    is the copper strong enough in this application?

    Thanks-
    Asked on 3/5/2012 by Anonymous from berlin nj

    2 answers

    • VERIFIED BUYER

      A:

      if there is movement then time may deform the part.
      If you soldered peices in side it will make it stronger.
      This part will hold a lot of dead weight for a long time.
      A least 20 lbs. And up to a 100 if reinforced with pipe soldered in place
      Hope this helps

      Answered on 3/5/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I would not trust it for that. Copper is not a strong material It might work, but a steel tee would be much better.

      Answered on 3/7/2012 by Another PexSupply Customer
  • 8" CxCxC Tee

    Q:

    What dose this fitting weigh.
    Asked on 1/8/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The 8" tee (part WPT-99) weighs 33 pounds.

      Answered on 1/9/2012 by PexSupply Staff from NY
  • 1/8" Copper Tee

    Q:

    Hi. I need a tee with an i.d. of 1/4 inch. (I want to sweat it onto ice-maker tubing with o.d. of 1/4.) What size tee will work for me?
    Asked on 1/3/2012 by Alison the Gardener from NC

    1 answer

    • CUSTOMER CARE

      A:

      1/8" tees have a 1/4" inside diameter. You'd want to use part WPT-02.

      Answered on 1/3/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?