1" Copper DWV Test Cap Zoom

1" Copper DWV Test Cap

SKU:WPTEST-16

Brand: Cello

Cello
Qty Price
$0.76
/ each
$69.00 / box (100 units x $0.69)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Specs

Size: 1"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WPTEST-16

DWV Cap

1" Copper DWV Test Cap

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2" Copper DWV Test Cap
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Fit well and wasn't corroded or damaged

By Todd the amateur homeowner repair person

from Northwest AR

Verified Buyer

Comments about 3" Copper DWV Test Cap:

Capped off a 3" copper pipe just fine!

In all seriousness these things are as rare as hen's teeth in my local area. It was frustrating to spend more on shipping than for what I needed, but these guys got it out quick and well packed so it arrived undamaged and easy to install.

 
5.0

I simple little part but hard to find

By Earl at New Product

from Sunnyvale, CA

Verified Buyer

Comments about 1-1/4" Copper DWV Test Cap:

This test cap was ideal for my application. However, I could only find them at PexSupply and one other place. PexSupply had the best price and I din't need to buy 100 each.

 
5.0

why pay more?

By luke

from Detroit, MI

Verified Buyer

Comments about 3" Copper DWV Test Cap:

This end cap was a great alternative to buying full 3 inch sweat cap. It was thin but did not weaken from soldering it to a 3 inch pipe. It was a hard to find part [...]

 
5.0

exactly what I needed

By 6fiddyv

from California

Verified Buyer

Comments about 3" Copper DWV Test Cap:

exactly as described, I was looking for a thin cap, this fit the bill. perfect for my application.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" Copper DWV Test Cap

    Q:

    Does this product fit inside the pipe with a lip on the outside?
    Asked on 3/9/2011 by Sylvia from Colorado

    1 answer

    • CUSTOMER CARE

      A:

      DMV test caps fit on the outside of pipes.

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?