Description
Features:
  • Shaded Pole
  • Open Enclosure
  • Stud Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end

Specifications:
  • H.P.: 1/60-1/100-1/150
  • Speeds: 3
  • Amps: 1.30-0.95-0.65
  • Rotation: CCWSE
  • RPM: 900
  • Bearings: Sleeve
  • Diameter (In.): 3.375
  • Enclosure: Open
  • Mounting: Stud
  • Service Factor: 1.00
  • Shaft Length (In.): 2 1/2
  • Motor Type: Shaded Pole
  • Frame: 3.3
  • Overload: Automatic
  • Phase: 1
  • Shaft Diameter (In.): 5/16
  • Shafts: 1
  • Hertz: 60
  • Shaft Dimension (In.): 5/16 x 2 1/2
  • Length Less Shaft (In.): 3 3/8
  • Voltage: 115
Read more
Specs
Amperage:
1.3
.95
.65
Horse Power:
1/150
1/100
1/60
Enclosure Type:
Open
RPM:
900
Phase:
1
Voltage:
115v
Speeds:
3
Type:
Shaded Pole
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A