4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/12 HP)
Hover image to zoom

4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/12 HP)

Brand:
Century
SKU:
53-CENTURY
Rating:
(0)
Q&A:
(0)
4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/12 HP)
Hover image to zoom
53-CENTURY has been discontinued
Discontinued March 11, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
3-Speed 1550 RPM Fan Coil A/C Motor (1/10 - 1/15 - 1/25 HP, 115V)
Brand:
Fasco
SKU:
D336
(0)
In Stock
In Stock
Get 7 Wed, Apr 24
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Voltage icon
115V
RPM icon
1550 RPM
Rotation icon
CCWLE
Horse Power icon
1/12 HP
Mount icon
Extended Studs
Amperage icon
2.6 Amps

Description

4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/12 HP)

Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • 3/8 Diameter Shaft
  • 60 Hz
  • Shaded Pole
  • 1/12 HP
  • 1550 RPM
  • 115 Volt
  • 2.6 Amps
  • 1 Speed

Specs

Type:

Shaded Pole

Horse Power:

1/12

Bearings:

Sleeve

Duty:

Continuous Air Over

Voltage:

115V

RPM:

1550

Poles:

4

Mount:

Extended Studs

Rotation:

CCWLE

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Amperage:

2.6

Frame:

4.4

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Diameter (Inches):

4-2/5"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm