Characterized Control Valves

This category contains a variety of 2-way and 3-way Characterized Control Valves manufactured by Belimo.

In order to ensure good stability of control, it is essential for a control valve to have an equal percentage characteristic. This type of characteristic produces a linear variation in thermal output according to the amount of opening of the valve (also known as the system characteristic). Under normal testing conditions a conventional ball valve exhibits an S-shaped characteristic. When it is installed in a real system, however, this characteristic is seriously deformed because, compared with its nominal size, a ball valve possesses an extremely high flow coefficient. Whether used with or without pipe reducers or a reduced bore, they do not normally allow stable regulation of the thermal capacity.

Belimo's unique Characterized Control Valve (CCV) is very different. A special characterizing disc inside the valve gives it an equal percentage characteristic which is comparable with that of a globe valve of the same nominal size. The flow (the Cv value) is reduced to the required value by a combination of the hole in the ball and the shaped aperture in the disc. The increase in flow as the valve is opened is very slow and controlled.

This produces better part-load behavior and improved stability of control while also optimizing energy consumption.

61 products shown

Sort By:

View By:

  • 1/2" B2 Series, 2-Way, Characterized Control Valve (Stainless Steel) - Cv Rating (0.46) View Specs

    $42.65 / each

    In Stock! (5 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way, Characterized Control Valve (Chrome Plated Brass) - Cv Rating (0.46) View Specs

    $30.25 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel)- Cv Rating (0.8) View Specs

    $42.65 / each

    Out of Stock Allow 2-3 Weeks to Ship Out
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (0.8) View Specs

    $30.25 / each

    Out of Stock Allow 2-3 Weeks to Ship Out
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (1.2) View Specs

    $45.55 / each

    In Stock! (6 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (1.2) View Specs

    $31.25 / each

    Out of Stock Allow 2-3 Weeks to Ship Out
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (1.9) View Specs

    $45.55 / each

    In Stock! (2 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve  (Chrome Plated Brass) - Cv Rating (1.9) View Specs

    $31.25 / each

    In Stock! (17 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel)- Cv Rating (3.0) View Specs

    $46.55 / each

    In Stock! (11 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (3.0) View Specs

    $33.45 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (4.7) View Specs

    $48.55 / each

    Out of Stock Allow 2-3 Weeks to Ship Out
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (7.4) View Specs

    $51.95 / each

    In Stock! (2 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (7.4) View Specs

    $38.15 / each

    In Stock! (2 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (10.0) View Specs

    $52.95 / each

    In Stock! (4 Available) Ships in 24-48 Hrs
  • 1/2" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (10.0) View Specs

    $39.75 / each

    In Stock! (4 Available) Ships in 24-48 Hrs
  • 3/4" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (4.7) View Specs

    $72.55 / each

    Out of Stock Allow 2-3 Weeks to Ship Out
  • 3/4" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (4.7) View Specs

    $55.95 / each

    Out of Stock Allow 2-3 Weeks to Ship Out
  • 3/4" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (7.4) View Specs

    $73.95 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 3/4" B2 Series, 2-Way Characterized Control Valve (Chrome Plated Brass) - Cv Rating (7.4) View Specs

    $57.95 / each

    In Stock! (3 Available) Ships in 24-48 Hrs
  • 3/4" B2 Series, 2-Way Characterized Control Valve (Stainless Steel) - Cv Rating (10.0) View Specs

    $74.55 / each

    In Stock! (2 Available) Ships in 24-48 Hrs