1/4" Plexco Pneumatic Tubing - White, 250' Zoom

1/4" Plexco Pneumatic Tubing - White, 250'

SKU:1063770

Brand: Chevron Tubing

Chevron Tubing
Qty Price
$34.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Outside Diameter: 1/4"
Color: White
Length (Feet): 250'
ID: 0.170"
Wall: 0.040"
Burst Pressure: 500 psi (> 3.4 MPa)
Application: Pneumatic Instrument Controls
Material: Polyethylene
Features: Flame Retardant
Standards Met: U.L. 1820
Maximum Peak Optical Density: < 0.5
Average Optical Density: < 0.15
Maximum Flame Spread Distance: < 5 ft (< 1.5 m)
Stress Crack Resistance: > 200 hours non-failure
Brittleness Temperature: < -104.8°F (< -76°C)
Water Absorption: 5% maximum

Description for Chevron Tubing 1063770

Overview
Superior quality, flame retardant, stress crack resistant, exclusively compounded polyethylene tubing product for pneumatic instrument controls. Marked with a white ink numbering system over the full length of the tubing. Cut the lead end at any number from 1 to 30 for easy identification of individual tubes. Color-coding in up to seven different color stripes is available for instant, easy identification. Bright color stripes are extruded directly into the outside surface of the tubing and provide permanent color-coding that will not wear or fade. When color-coded, the combination of color stripes and printline numbering provides for up to 210 pneumatic circuit lines without duplicating a color stripe-number combination.

Stress Crack Resistance
Resistance to stress cracking is critical. The possibility of tubing failure occurring behind skyscraper walls 10 or 15 years in the future is of great concern. Performance Pipe has developed material compounds and extrusion techniques that ensure tubing with inherently superior stress crack resistance. Performance Pipe's environmental stress crack resistance tests are more stringent than ASTM D 1693. The 48-hour, 70°C accelerated aging test produces crystal developments within the polymer that would otherwise take years to develop. Tubing samples are then bent into a "V" shape and aged in a chemical stress cracking solution at 50°C for 200 hours. Stress cracking tests are conducted on every production lot of tubing. DriscoPlex 2600 Instube® is recertified annually for conformance with ESCR requirements.

Flame Retardant
"Flame Retardant" or "self-extinguishing" means that the tubing material has the ability to retard burning and extinguish the flame once the flame source is removed. Industry tests are used to evaluate the burning characteristics of pneumatic tubing materials. ASTM D 635 Standard Test Method for Rate of Burning and/or Extent/Time of Burning of Plastics in a Horizontal Position test materials for horizontal burn rate. DriscoPlex 2600 Instube® meets or exceeds the requirements of ASTM D 635. DriscoPlex 2600 Instube® is classified by Underwriters Laboratories. Under UL94 tests conducted by UL to analyze vertical burn characteristics of polymeric materials, DriscoPlex 2600 Instube® has a vertical burn rating of 94V-2.

Plenum Rated Pneumatic Tubing
NFPA 90A Standard for the Installation of Air-Conditioning and Ventilating Systems, permits pneumatic tubing for control systems in ceiling cavity plenums (§2-3.10.1) and raised floor plenums (§2-3.10.5) when it is "listed as having a maximum peak optical density of 0.5 or less, an average optical density of 0.15 or less, and a maximum flame spread distance of 5 ft (1.5 m) or less when tested in accordance with the specified test method." The specified test method is UL1820 Standard for Safety Fire Test of Pneumatic Tubing for Flame and Smoke Characteristics. When pneumatic tubing is listed in accordance with NFPA 90A requirements, it is a "plenum rated" material

NOTE: Image does not reflect actual product

Please see "Product Information" document below for complete list of product specifications

1/4" Plexco Pneumatic Tubing - White, 250'

REVIEW SNAPSHOT®

by PowerReviews
Chevron Tubing1/4" Plexco Pneumatic Tubing - Black, 250'
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

You get what you pay for.

By Blubben

from Dutton, MI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/4" Plexco Pneumatic Tubing - Black, 250':

        Standard commercial product.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • 1/2" Plexco Pneumatic Tubing - Black, 250'

          Q:

          Maximum working pressure
          Asked on 11/17/2011 by ralph from ringoes nj

          1 answer

          • CUSTOMER CARE

            A:

            Burst pressure for this tubing is 350 psi.

            Answered on 11/23/2011 by PexSupply Staff from NY
        • 1/4" Plexco Pneumatic Tubing - Yellow, 250'

          Q:

          Does this item have a MSDS (Material Safety Data Sheet)?
          Asked on 3/21/2011 by Anonymous

          1 answer

        • 1/4" Plexco Pneumatic Tubing - Green, 250'

          Q:

          does this work with the pneumatic push fittings?
          Thanks John
          Asked on 2/13/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            That is usually one of the methods people use with this tubing.

            Answered on 2/18/2011 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?