SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.) Zoom

SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)

SKU:AFS-145

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$28.75
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Setpoint Range: .05" to 12" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-145

The Model AFS-145 is a general purpose proving switch designed for package burner, furnace, fuel-burning equipment, HVAC and other Energy Management applications. It may be used to sense positive, negative, or differential air pressure.

SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)

REVIEW SNAPSHOT®

by PowerReviews
Cleveland ControlsSPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

sensing air flow in HVAC ducts

By Buddy the HVAC tech

from Upper Marlboro, MD

Verified Buyer

Comments about SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.):

This product is verry useful when interfaced
with control circuits for electric heater if
air flow stops.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)

    Q:

    Can I use this to control my home humidifier?
    Asked on 3/8/2014 by Craig from Wichita, KS

    1 answer

    • CUSTOMER CARE

      A:

      Yes it is rated for that purpose.

      Answered on 3/11/2014 by PexSupplyStaff from New York
Displaying question 1

Do you have a question about this product?