SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.) Zoom

SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)

SKU:AFS-222-112

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$28.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Setpoint Range: .05" to 12" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical
Features: Two barbed ¼" connectors

Description for Cleveland Controls AFS-222-112

Model AFS-222-112 Air Pressure Sensing Switch is a general purpose proving switch designed for HVAC and Energy Management applications. It may be used to sense positive, negative, or differential air pressure. The AFS-222-112 is equipped with convenient barbed sample line connectors that accept flexible tubing.

SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)

REVIEW SNAPSHOT®

by PowerReviews
Cleveland ControlsSPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Air Pressure Switch--Cleveland Controls

By Chuck

from Portland, OR

Verified Buyer

Comments about SPDT Adjustable Differential Air Pressure Switch (.05" - 12.0" W.C.):

Performance of this switch to control actuation (on/off) of electronic air cleaner is excellent. Much better than sail switch in that it is adjustable can be set to activate at very low air flow levels. Highly recommend this product for use in all HVAC appications.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers