SPDT Open-Mounted Air Pressure Switch (.05" - 12.0" W.C.) Zoom

SPDT Open-Mounted Air Pressure Switch (.05" - 12.0" W.C.)

SKU:AFS-228-121

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$34.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Setpoint Range: .05" to 12" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: 1/4" spade
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-228-121

Model AFS-228 Air Pressure Sensing Switch is a general purpose proving switch designed for HVAC and Energy Management applications. It may be used to sense positive, negative, or differential air pressure.

SPDT Open-Mounted Air Pressure Switch (.05" - 12.0" W.C.)

Q&A: Ask the Questions, share answers