SPDT Open-Mounted Air Pressure Sensing Switch (.05" - 2.0" W.C.) Zoom

SPDT Open-Mounted Air Pressure Sensing Switch (.05" - 2.0" W.C.)

SKU:AFS-271

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$37.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Setpoint Range: .05" to 2" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-271

The Model AFS-271 is a general purpose proving switch designed for HVAC and Energy Management applications. It may be used to sense positive, negative, or differential air pressure.

SPDT Open-Mounted Air Pressure Sensing Switch (.05" - 2.0" W.C.)

REVIEW SNAPSHOT®

by PowerReviews
Cleveland ControlsSPDT Open-Mounted Air Pressure Sensing Switch (.05" - 2.0" W.C.)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Air pressure sending swtich

By El jefe

from Miami Florida

Verified Buyer

Comments about SPDT Open-Mounted Air Pressure Sensing Switch (.05" - 2.0" W.C.):

We have replaced a couple of this units we have several of them installed in our equipment in general I would say it does a fair job.

thank you

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SPDT Open-Mounted Air Pressure Sensing Switch (.05" - 2.0" W.C.)

    Q:

    My l.b.white barn dryer burner starts cycling gas flow on and off after a few minutes of run time and this unit clicks is it the cause or could something else be?
    Asked on 11/22/2014 by Tom in Michigan! from Morenci, Michigan

    1 answer

    • CUSTOMER CARE

      A:

      yes the unit will click when it engages or disengages.

      Answered on 11/26/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?