SPDT Air Pressure Proving Switch (.05" - 2.0" W.C.) Zoom

SPDT Air Pressure Proving Switch (.05" - 2.0" W.C.)

SKU:AFS-275-112

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$32.55
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Setpoint Range: .05" to 2" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: 1/4" Quick-Connect Male
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-275-112

Model AFS?275?112 is a general purpose proving switch designed for HVAC and Energy Management applications. It may be used to sense positive, negative, or differential air pressure

SPDT Air Pressure Proving Switch (.05" - 2.0" W.C.)

REVIEW SNAPSHOT®

by PowerReviews
Cleveland ControlsSPDT Air Pressure Proving Switch (.05" - 2.0" W.C.)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent Switch

By David, custom furniture builder

from Western Massachusetts

Verified Buyer

Comments about SPDT Air Pressure Proving Switch (.05" - 2.0" W.C.):

I have a 1981 Reznor ceiling mounted furnace that worked fine until the last year. The air intake proving switch failed because a wasp nest had totally filled the 6" pipe! Taking it apart showed the diaphragm was split. This product, though the photo was not exactly what was shipped (the actual one had nips not fittings on it) worked immediately with a bit of modification with a piece of hose. It works great now. Bye nest, thanks Pex!

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers