SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.) Zoom

SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)

SKU:AFS-275

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$32.45
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Setpoint Range: .05" to 2" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: 1/4" Quick-Connect Male
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-275

Model AFS?275 is a general purpose proving switch designed for HVAC and Energy Management applications. It may be used to sense positive, negative, or differential air pressure.

SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)

REVIEW SNAPSHOT®

by PowerReviews
Cleveland ControlsSPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

good product

By Big AL

from union gap WA

Verified Buyer

Comments about SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.):

customer overjoyed

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers