SPDT Air Pressure Sensing Switch with Manual Reset Zoom

SPDT Air Pressure Sensing Switch with Manual Reset

SKU:AFS-305

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$58.25
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-305

The Model AFS-305 is a general purpose proving switch designed to require manual operator reset following actuation. It can be used to sense positive, negative, or differential air pressure in HVAC and Energy Management applications which require operator interface.

SPDT Air Pressure Sensing Switch with Manual Reset

Q&A: Ask the Questions, share answers