SPDT Gold Contact Air Pressure Sensing Switch (.05" - 12.0" W.C.) Zoom

SPDT Gold Contact Air Pressure Sensing Switch (.05" - 12.0" W.C.)

SKU:AFS-405-121

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$52.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Setpoint Range: .05" to 12" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-405-121

.05/12"wcSPDT,AirSw,GoldCont.

SPDT Gold Contact Air Pressure Sensing Switch (.05" - 12.0" W.C.)

Q&A: Ask the Questions, share answers