SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.) Zoom

SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)

SKU:AFS-438

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$39.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Setpoint Range: .05" to 2" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-438

.05-2.0"W/C SPDT W/ BOX

SPDT Air Pressure Sensing Switch (.05" - 2.0" W.C.)

Q&A: Ask the Questions, share answers