SPDT Air Pressure Sensing Switch (.05" - 12.0" W.C.) Zoom

SPDT Air Pressure Sensing Switch (.05" - 12.0" W.C.)

SKU:AFS-A-173

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$33.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Setpoint Range: .05" to 12" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: Screw Terminals
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls AFS-A-173

Cleveland Controls Model AFS-A is a general purpose airflow proving switch typically applied to package burners, furnaces, and fuel-burning equipment. It accurately senses positive, negative, or differential air pressure.

SPDT Air Pressure Sensing Switch (.05" - 12.0" W.C.)

Q&A: Ask the Questions, share answers