SPDT Fixed Point Air Pressure Sensing Switch (.05" W.C.) Zoom

SPDT Fixed Point Air Pressure Sensing Switch (.05" W.C.)

SKU:DFS-221-228

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$28.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Setpoint Range: .05" to .02" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: 1/4" Quick-Connect Male
Operating Temp Range: -40°F to 180°F
Mount: Diaphragm Vertical

Description for Cleveland Controls DFS-221-228

Model DFS-221 is an airflow proving switch designed for duct heater, oven, and other HVAC or Energy Management applications where an open-mounted, nonadjustable switch is desirable. It is especially suitable for surface-mounting in areas where internal access is limited. It can be used to sense positive, negative, or differential air pressure. The DFS-221 is equipped with a convenient barbed sample line connector that accepts flexible tubing.

*Please Note: Product is not image shown

SPDT Fixed Point Air Pressure Sensing Switch (.05" W.C.)

Q&A: Ask the Questions, share answers