Air Flow Pressure Sensing Switch (.1/10"W.C.) Zoom

Air Flow Pressure Sensing Switch (.1/10"W.C.)

SKU:NS2-0000-00

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$20.65
/ each
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Setpoint Range: .1" to 10" WC
Max Pressure: 14" W.C.
Electric Connection: Standard Quick-Connect Terminals: ¼" x 0.032
Operating Temp Range: -40°F to 190°F
Mount: Standard Diaphragm

Description for Cleveland Controls NS2-0000-00

The NS2 Switch has a glass-filled polycarbonate housing containing a sensing diaphragm and an integral snap-acting switch with three male 90° quick-connect terminals. The switch can be actuated by a pressure or vacuum air flow or the differential between two air flows. The field adjustable set point range of the switch is 0.10"w.c. to 10.0"w.c. Using the switch accessories contained in this kit, the NS2 switch can be applied to a wide variety of residential and light commercial HVAC applications.

Air Flow Pressure Sensing Switch (.1/10"W.C.)

REVIEW SNAPSHOT®

by PowerReviews
Cleveland ControlsAir Flow Pressure Sensing Switch (.1/10'W.C.)
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

confusing instructions

By rob

from hampshire ill

Verified Reviewer

Comments about Air Flow Pressure Sensing Switch (.1/10'W.C.):

cant find Bulletin 030109-1
Poor instructions
hook up to running furnace with switch wires disconnected to find set point ?
Which orifice to useif any ?

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers