Air Flow Pressure Sensing Switch with Bleed Hole (.1/10"W.C.) Zoom

Air Flow Pressure Sensing Switch with Bleed Hole (.1/10"W.C.)

SKU:NS2-0000-01

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$20.65
/ each
In Stock! Ships in 24-48 Hours
(56 Available)
0

Resources

Specs

Setpoint Range: .1" to 10" WC
Max Pressure: 14" W.C.
Electric Connection: Standard Quick-Connect Terminals: ¼" x 0.032
Operating Temp Range: -40°F to 190°F
Mount: Standard Diaphragm

Description for Cleveland Controls NS2-0000-01

The NS2 Switch has a glass-filled polycarbonate housing containing a sensing diaphragm and an integral snap-acting switch with three male 90° quick-connect terminals. The switch can be actuated by a pressure or vacuum air flow or the differential between two air flows. The field adjustable set point range of the switch is 0.10"w.c. to 10.0"w.c. Using the switch accessories contained in this kit, the NS2 switch can be applied to a wide variety of residential and light commercial HVAC applications.

Air Flow Pressure Sensing Switch with Bleed Hole (.1/10"W.C.)

Q&A: Ask the Questions, share answers