Daytona
Description
RSS Switches:
  • offer OEM's a low-cost design for residential furnaces and other light commercial applications
  • actuate on either pressure rise or fall
  • are constructed of high temperature thermoplastic
  • Read more
    Manuals (1)
    Specs
    Setpoint Range:
    .12" to 4" WC
    Max Pressure (PSI):
    1 psi
    Switch:
    SPDT
    Electric Connection:
    1/4" Quick-Connect Male
    Operating Temp Range:
    -40°F to 190°F
    Mount:
    Diaphragm Vertical
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A