Air Sensing Switch Kit Zoom

Air Sensing Switch Kit

SKU:RSS-498-13

Brand: Cleveland Controls

Cleveland Controls
Qty Price
$24.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Max Pressure (PSI): 1 psi
Switch: SPDT
Electric Connection: 1/4" Quick-Connect Male
Operating Temp Range: -40°F to 190°F
Mount: Diaphragm Vertical

Description for Cleveland Controls RSS-498-13

Series RSS-498-13 Air Sensing Switch Kits contain compact, economical Series RSS-498 switches designed for residential furnace and light commercial after-market applications. The RSS-498 switches have an adjustable set point range of 1.0"w.c. to 4.0"w.c.(They have been factory set to actuate on a pressure rise of 1.0"w.c.) The field adjustability makes these switches ideal for after-market residential furnace applications and electronic air cleaners and humidifiers.

Air Sensing Switch Kit

Q&A: Ask the Questions, share answers