3/4" RVS32 Safety Relief Valve (Chrome Finish) Zoom

3/4" RVS32 Safety Relief Valve (Chrome Finish)

SKU:10-322-P-50

Brand: Conbraco

Conbraco
Qty Price
$90.65
/ each
Out of StockAllow 2-3 Weeks to Ship Out
2

Specs

Size: 3/4"
Type: Safety Relief Valve

Description for Conbraco 10-322-P-50

ASME Section VIII design certified Safety Valve to protect portable steam vessel applications such as autoclaves, sterilizers and pressure cookers against excess pressure build-up. Made from proven ASTM grade Brass with optional decorative chrome finish.

Features:

  • National Board Certified Capacity
  • Corrosion Resistant Construction
  • Directive 97/23/EC (PED) Compliance Available

3/4" RVS32 Safety Relief Valve (Chrome Finish)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons