1/2" Gauge Glass Set Zoom

1/2" Gauge Glass Set

SKU:20-104-00

Brand: Conbraco

Conbraco
Qty Price
$47.45
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Type: Gauge Glass
Size: 5/8" x 12"
Material: Glass

Description for Conbraco 20-104-00

Standard Pattern Bronze Water Gauges

Pipe Size: 1/2"

Glass O.D. & Length: 5/8" x 12"

1/2" Gauge Glass Set

REVIEW SNAPSHOT®

by PowerReviews
Conbraco1/2" Gauge Glass Set
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Heavy duty fittings, nice machining

By O Gray One

from BC Mi.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Gauge Glass Set:

        I will use this to make two open top sight gages for a Maple syrup evaporator.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 1/2" Gauge Glass Set

          Q:

          what are the max temp and pressure of the gauge
          Asked on 3/5/2015 by wisco from wisconsin

          1 answer

        • 1/2" Gauge Glass Set

          Q:

          Of what materials are the gauge glass washers and the valve washers made?
          Asked on 7/22/2011 by Gordon from Jacksonville, Florida

          1 answer

          • CUSTOMER CARE

            A:

            EPDM rubber gaskets are included with the set.

            Answered on 8/3/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?