Water Gauge - 1/2" MNPT Pipe Size Zoom

Water Gauge - 1/2" MNPT Pipe Size

SKU:20-250-00

Brand: Conbraco

Conbraco
Qty Price
$61.69
/ each
Out of StockAllow 2-3 Weeks to Ship Out
3

Specs

Type: Gauge Glass
Size: 5/8" x 12"
Material: Glass
Thread Size: 1/2"
Thread Type: Male
Connection Type: Threaded

Description for Conbraco 20-250-00

Water Gauge

Pipe Size: 1/2"

Glass O.D. & Length: 5/8" x 12"

Note: Image depicted is only a representative and may not reflect actual product listed

Water Gauge - 1/2" MNPT Pipe Size

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons