3 PH, R22 Scroll Compressor, 62000 BTU (200/230V) Zoom

3 PH, R22 Scroll Compressor, 62000 BTU (200/230V)

SKU:ZR61K3-TF5-930

Brand: Copeland

Copeland
Qty Price
$1,130.15
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Compressor
Phase: 3
BTU:
?
62000
Refrigerant Type: R-22
Voltage:
?
200/230v
Hertz: 50/60

Description for Copeland ZR61K3-TF5-930

3 PH, R22 Scroll Compressor, 62000 BTU (200/230V)

Note: Image may not be an actual represenation of item.

PLEASE NOTE: The product weighs 87 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3 PH, R22 Scroll Compressor, 62000 BTU (200/230V)

Q&A: Ask the Questions, share answers