1/2" Sweat Auto Bypass Valve Zoom

1/2" Sweat Auto Bypass Valve

SKU:003L602001

Brand: Danfoss

Danfoss
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Valve Type: Straight
Size: 1/2"
Connection Type: Union
Max Pressure (PSI): 145 psi
Max Temp (F): 248°F

Description for Danfoss 003L602001

The AVDO self-acting constant flow controls are used to maintain a minimum flow rate (e.g. through a low water content gas boiler) or to control differential pressure in a heating system. The closing of radiator or zone valves due to reduced heating demand may result in low flow and increased system differential pressure (potentially dead heating pumps). AVDO valves open with a falling system load and allow flow through a bypass line whenever the differential pressure through the valve exceeds set point; ensuring a minimum flow rate or a system differential pressure at minimum system load.

  • Opens on rising differential pressure
  • Operates without impulse tubes
  • Can be supplied with NPT or solder tail pieces
  • Connection: Union Solder

  • 1/2" Sweat Auto Bypass Valve

    Q&A: Ask the Questions, share answers