Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam) Zoom

Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

SKU:013G0140

Brand: Danfoss

Danfoss
Qty Price
$56.95
/ each
$434.80 / box (8 units x $54.35)
In Stock! Ships in 24-48 Hours
(782 Available)
0

Resources

Specs

Size: 1/8"
Application: 1 Pipe Steam
Connection Size: 1/8"
Max Pressure (PSI): 10
Differential:
?
6 Bar Max
Test Pressure (PSI): 16 Bar
Connection Type: Threaded
Temperature Range (F): 250°F Max

Description for Danfoss 013G0140

RA 2000 Danfoss Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems. This valve is designed for one pipe steam systems.

Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

REVIEW SNAPSHOT®

by PowerReviews
DanfossThermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)
 
4.8

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (18)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

95%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (17), Business (3)

Most Liked Positive Review

 

Danfoss Rad Valves WORTH EVERY DIME

First, i must say that i thoroughly research EVERY product i buy... i like to see a return on my investment..so yes, i thought twice before forking out the money for...Read complete review

First, i must say that i thoroughly research EVERY product i buy... i like to see a return on my investment..so yes, i thought twice before forking out the money for these valves...but i'm glad i did....

i have a 3000 heated sqft. 3floor, 120 year old home in Northern NJ. i am 12 years in house with 9 years using Danfoss thermostatic valves.

i have 14 radiators on 3floors...5(1stfloor) 6(2nd floor) & 3(3rd floor).
11 of these radiators have Danfoss Valves..

i swear by these valves.... yes i know they aren't "cheap",but trust me, you will recover your money because you will see a dramatic decrease in your utility bill. it allows you to control heat in unused rooms. it can be 20degrees outside and my boiler is only pushing steam into a few of my rads.. NOT all 14 of them.

MY ONLY WARNING is this: the Danfoss Valve is NOT meant to be inside an enclosure(radiator cover)...it will cause a false temp reading. Sooo, if you use a Danfoss valve make sure you have it exposed so it can read the ROOM TEMP, not the temp inside the rad enclosure.

if you have steam heat, i highly recommend these valves... it will keep you from heating rooms you dont use or allow each person to keep the room as warm or cold as he wants...

Don't let the cost scare you from buying them... Try ONE valve...trust me, you will buy more...

VS

Most Liked Negative Review

 

Produces horrible high-pitched whistle

We have both this model and the Honeywell Braukmann (without the vac breaker). The Honeywell works just fine; while this one also performs acceptably, it emits a high-pitched whistling that drives us...Read complete review

We have both this model and the Honeywell Braukmann (without the vac breaker). The Honeywell works just fine; while this one also performs acceptably, it emits a high-pitched whistling that drives us nuts.

Reviewed by 20 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

A must for steam radiator control

By Nyjett32

from Nyc. Ny

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

I use these on my second floor cast iron steam radiators. Even heat throughout house now. Do yourself a favor and purchase Gorton radiator vents. The dont do all that rattling like the cheap ones. Buy one with a medium size orifice

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Fixed Steam System!

By Robert A

from Brooklyn, New York

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

4 Story - 5 Family House with Commercial Store at rear lower level. Installing this system allowed for the coldest area (store) to contain the thermostat and set the temperature on the Thermostat to heat it comfortably.
I installed the Thermostatic Radiator Valves and the accessories , one for each radiator in each of the five apartments. A maximum temperature could be set on each of the valves so the five apartments would not overheat when the coldest area (store) was comfortable.
It fixed all the issues of over-heating and under-heating (which had necessitated the use of oil filled radiators and electric fan forced units) to heat the store. Now it is just a fine functioning system! Excellent application!

 
5.0

Danfoss TRV

By wsdave

from West Springfield, MA

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

Purchased two of these TRVs to install on radiators that I couldn't control with various radiator vents. The radiator vents would either allow too much or not enough steam.
Installed these and the radiators/room temperatures are controlled exactly where I want them.
MUST have vacuum breaker on one pipe steam system to function properly.

  • Primary use:
  • Personal
 
5.0

Great product

By A

from Nj

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

When combined with the thermostat, this works great. It really helps to regulate the heat coming from the radiator. I no longer have to suffer in a super hot room or sleep with windows open. Strongly recommend!

  • Primary use:
  • Personal
 
5.0

Best ting since slicded bread

By Ed

from Turners Falls, MA

Verified Reviewer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

After 30 years of trying to regulate my heat in my house this is the answer to my problem. I had tried using two thermostats and shutting one radiator off or having one room 5 degrees higher than the other. Now with this I don't even have to think about manipulating the radiators any more. Now I'm planning on getting more for the upstairs. I highly recommend this product. I've been asking local suppliers for years and none seemed to know of a way to regulate one pipe systems. I'm glad I found this online.

 
5.0

No more 90 degree second floor

By Dave

from Providence Rhode Island

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

Installed four of these in the second floor of my house, before installing we would have a 90 degree second floor and a 60 degree first floor with a gas bill that was out of this word. albeit winter has yet to really hit us but I can already tell you that these were worth every dollar, we now have a comfortable first floor and a controllable second. note that all of the way turned to minus (coldest) you get just enough heat to take the chill out of the air, just the way we want. I'm confident our gas bill will be much lower this year. A must of old steam heat homes.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

Radiator steam control that works.

By Click

from Washington DC

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

The three-part Danfoss steam valve, operator, and vent control the "too hot" and "too cold" radiator complaints. Easy to install.

  • Primary use:
  • Personal
 
5.0

Great way to cool down hot rooms

By Tom

from Long Island, NY

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

I have a two story colonial with 3 bedrooms that vary greatly in size. I originally used vari-valves to try to control the heat and they worked, but the rooms always still received heat during each boiler cycle.

Since i changed to this product i see a huge difference. My wife likes to sleep in a cold room, so we keep the dial turned way down. It's better than turning the valve off complately because if the temp drops below 64, the heat will come on in the next cycle.

It works great too for my sons small bedroom, where the ambient heat from downstairs keeps his room warm enough on it's own.

Overall, it seems a bit pricey per room, but in the long run, the comfort is worth it. We're probably saving a bit to on heating costs since my wife no longer opens the windows in the middle of the night.

  • Primary use:
  • Personal
 
5.0

thermostatic vent tames hot rads

By living large in Cleveland

from Ohio

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

The polar votrex was kicking my butt this winter causing my 2nd floor steam rads to run hot as heck. installed a couple of thermostatic air vents with operators that have remote sensors (the rads have covers) & the 2nd floor temps are now the same as the 1st floor. These units are long so you have to make accommodations if you have covers on your radiators like I do. Worth every penny & then some.

  • Primary use:
  • Personal
 
5.0

Work as stated!!

By Mom

from Bogota, NJ

Verified Buyer

Comments about Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam):

My son wanted these for Christmas. OK - a little weird - but that's what he wanted! He and my daughter in law rave about how well they work!! They finally have even heat in their steam-heated house.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 20 Answers
Displaying questions 1-8
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    Hi,

    I have a radiator that is recessed in the wall and I have about 3" clearance from the end of the radiator to the edge of the wall. Can I get this valve to work by turning the Valve 90 deg. from the radiator? Is there a part made specifically for such an application? I would also need a remote sensor since I will be installing a radiator cover. (It is a 1-pipe system)
    Any help would be appreciated.
    Asked on 2/20/2014 by DTheo from New York, NY

    5 answers

    • VERIFIED BUYER

      A:

      Look up danfoss data sheets using the following:
      Danfoss radiator thermostatic vent
      There is a sheet that has several options
      Sent by Tom Steiger at CLAAD MECHANICAL LLC from portable communication
      device.

      Answered on 2/20/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Danfoss makes a 90 degree elbow for the TRV valve. I had to use it on 3 radiators in my home BUT you need a minimum clearance of 41/2 inches from the end of the radiator to the wall for it to work. You might cobble together something out of steel pipe but understand that the entire TRV valve assembly will then project outward of the radiator. I'll try attaching a picture of the Danfoss assembly to this reply. I'm not certain the "system", (PexSupply) will allow it. ...............

      Answered on 2/20/2014 by diyhbg from harrisburg, pa
    • VERIFIED BUYER

      A:

      It should work fine. I think my clearance was about 3"
      Your requirements are as follows:
      1. The steam vent must be vertical.
      2. You must be able to screw everything in tight enough to prevent leaks
      of low pressure steam, thus the Teflon tape.
      3. You need easy access to the "knob" on the valve to attach the
      thermostatic controller.
      4. The connections need to drain back into the radiator or at least into
      the pipe coming out of the radiator, i.e. out of the steam vent and out of
      the valve.
      Your parts needed are:
      .. 1/2" Teflon tape. You need a lot of tape because you cannot screw
      the connections as tight as possible. You have to tape things and start
      screwing them in so they end up pointing in the required direction in the
      steps below. They don't have to be that tight because you steam pressure
      should be below 5 psi, if not a lot lower.
      .. One (1) 90 degree 1/8" brass "street" elbow. Street elbows have
      female threads one end and male threads the other so you won't need any
      couplers.
      .. One (1) 45 degree 1/8" brass street elbows. If Pex cannot find one,
      check your local hardware store, Grainger, or Google other supply houses
      such as Zoro Tools
      http://www.zorotools.com/g/00056438/k-G1455535?utm_source=google_shopping
      <http://www.zorotools.com/g/00056438/k-G1455535?utm_source=google_shopping&u
      tm_medium=cpc&utm_campaign=Google_Shopping_Feed&kw=%7bkeyword%7d&gclid=CMvHt
      97O27wCFeYDOgod6TYA0g>
      &utm_medium=cpc&utm_campaign=Google_Shopping_Feed&kw={keyword}&gclid=CMvHt97
      O27wCFeYDOgod6TYA0g
      .. A vertical air vent. The Hoffman 41 is a good model. (It does not
      need to be adjustable like the Hoffman 1A because your valve is doing better
      adjusting.)
      .. The Danfoss thermostatic controller of your choice for the valve. I
      recommend sticking with the simplest controller that attaches directly to
      the valve unless it ends up in a difficult place to access. Because your
      steam boiler is cycling, a remote temperature sensor is probably not
      necessary. You want the valve to close a skip a cycle when the room is warm
      enough. By the time the next cycle starts your air should have mixed enough
      to get a useful temperature reading near the radiator.
      The installation is a follows. You can screw together all the above parts
      first off the radiator to get a feel on how the angles work out and the
      space that will be required, but because of space limitations you will
      probably need to install it in the following order.
      1. Install with Teflon tape a 90 degree 1/8" brass "street elbow" in the
      radiator vent hole so that the elbow is tight at 1:30 on the clock 45
      degrees past vertical so that female end point towards you (away from the
      wall) and up at 45 degrees above horizontal (45 degrees past or below
      vertical).
      For the next two steps you have some choices. Do what works for you in
      terms of space and access to the control knob on the valve. (If necessary
      you could even come out horizontal in step 1 and/or use an extension, but I
      prefer to minimize the horizontal connections so that all condensation (not
      much in the valve) drains back into the radiator.) The following worked
      well for me with the controller accessible and the steam vent back in close
      the radiator.
      2. Again with Teflon tape screw the male thread of the valve into the
      female threads of the street elbow and tighten it so the pipe for the air
      vent is pointing up and back towards the wall at 45 degrees above
      horizontal.
      3. The screw in with Teflon tape the 45 degree elbow so the female end
      points straight up.
      4. Screw in the straight air vent and you're done.
      Hope this works. If not, ask again, and I will measure and send a photo of
      one of my installations.
      Best, Ed Resor

      Answered on 2/20/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I had a similar situation with a radiator that was too close to the wall, and under a radiator cover. I used a street ell (male thread one end, female the other) to mount the valve, and a remote sensor and thermostat dial. Worked fine.

      Answered on 2/20/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I think the vents need to be vertically oriented (at least the ones i use that have floats). maybe if you can find a female/male 90 degree elbow pipe fitting it could work. let me know if you find a solution.

      Answered on 2/21/2014 by Anonymous
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    I have this installed on my radiators and one of them starts banging as the valve heats up. I have a feeling the radiator is angled slightly wrong and the water is not draining back into the radiator. Is there a 45 degree elbow or something that I can install to fix this?
    Asked on 1/26/2014 by Ken from Garden City, NY

    5 answers

    • VERIFIED BUYER

      A:

      not sure -- but you could try to shim the raditor so it is pitched towards the incoming steam pipe and will drain properly...

      Answered on 1/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Did you put a vent on the power head?

      Answered on 1/27/2014 by Anonymous
    • VERIFIED BUYER

      A:

      in single pipe system radiator might need to be jacked a little so air vent end is a little higher than shut off valve end it worked for me. good luck.

      Answered on 1/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Could also be a bad bleeder valve. I had the same problem and thought the radiator was not angled right, but it was. As soon as I replaced the bleeder valve with a new one, the banging stopped. I am assuming that the valve was clogged and not allowing air in so the water could drain back down to the boiler.
      Sent from my iPhone

      Answered on 1/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Where do you want to install a 45 degree angle? What do you think a 45 degree angle will accomplish? You write that you think the water might not be draining from the radiator....have you checked the level of the radiator and does it pitch towards the steam supply pipe allowing condensate to drain properly? Is the supply valve fully open? If the supply valve on the steam supply pipe is not fully open the radiator will not work correctly. Read about one-pipe steam systems at <HeatingHelp.com>.

      Answered on 1/27/2014 by diyhbg from harrisburg, pa
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    Can i use any air vent on this Danfoss valve.
    I have Varivalve Straight 925006-00 Radiator Air Vents and like them because they make very little noise.

    Thanks
    Asked on 9/8/2012 by mike87

    4 answers

    • VERIFIED BUYER

      A:

      I don't see why not. This valve's operation is pretty simple - it is either open to the vent or closed, at which point it acts like a check valve allowing air into the radiator but not out of it. When it's open, it just relies on the air vent to function by letting air but not steam to vent. Any valve should work with it as long as it is the correct orientation.

      Answered on 9/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yeah! these are great -- allow me to adjust temp around the house much better than just with air vents. it can take any (1/4"??) straight air valve -- whatever the normal size is.... i had all 90 degree ones on before so i had to get straight valves.
      maybe i should try some varivalve on my one noisy radiator...

      Answered on 9/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A vent is a vent. Some make more noise than others.

      Answered on 9/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Should be able to- I used a Dole 1-A (variable) on mine

      Answered on 9/9/2012 by Anonymous
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    I wish the product descriptions were more informative and less cryptic. It would be extremely helpful if the product listing gave that numbers of the other parts that are needed for specific applications (e.g. 1 pipe steam). You might consider bundling the three parts that one needs for a thermostatic assembly together under one product number.

    My understanding is that the gray control pictured is a manual control, and to implement a thermostatic valve function for 1 pipe steam, one also needs the Danfoss Direct Mount Operator (013GB8250) and a vertical air valve (e.g. Danfoss 013L8011). I imagine that one takes off the gray manual control knob and replaces it with the white thermostatic operator, and one removes the brass plug on top and inserts the air valve. Is this correct?

    It seems that all of the thermostatic steam air valve controls have these three parts. Are there any alternatives available that combine the operator and steam valve?

    Thanks for your help, much appreciated.
    Asked on 10/29/2011 by SteamPunk from Boston area

    2 answers

    • CUSTOMER CARE

      A:

      You are correct with regards to the three Danfoss parts that are necessary. Honeywell part V2043HSL10 combines the valve and the air vent.

      Answered on 11/11/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      These comments refer to the one pipe steam configuration of DanFoss, which is what I have installed. Steve, you got it right with one clarification. The "gray control" on the valve is a cover for a little pin which when pushed in closes the valve. The direct mount operator is a required piece (the valve is always closed without it), and it does snap in place where the gray cover had been. And as you say, you need all three pieces (about$124 total) for the system to work. Installation is 15 minutes: screw in the valve in place of your present steam release valve, snap on the Direct Mount Operator after removing gray cover, and put the vertical air valve on top of the valve. The direct mount operator has a dial knob to choose the temperature at which the valve closes stopping any further heating. Good luck!!! . . . I love this product so far (1 month of heating season).

      Answered on 11/28/2011 by RetiredIBM from Shrewsbury, MA
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    Is there a rebuild kit for this valve?
    Asked on 3/18/2011 by Timbo from South Bend, IN.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is part number 013G0290.

      Answered on 3/18/2011 by PexSupply Staff from NY
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    does this unit come with an actuator or is that sold separately too?
    Asked on 12/16/2010 by steamguy321 from NYC, NY

    1 answer

    • CUSTOMER CARE

      A:

      The actuator must be purchased separately.

      Answered on 12/17/2010 by PexSupply Staff from NY
  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    I do not see air vent listed. do you carry it or is there another air vent that is compatible?
    Asked on 10/5/2010 by Anonymous

    1 answer

  • Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)

    Q:

    does this valve include an air vent; Danfoss air vent #013L8011. If not, please provide a price or a substitute.
    Asked on 9/11/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit does not come with the air vent. For the specific air vent you are asking for, please see SKU: 013L8011

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?