1/2" Straight Thermostatic Radiator Valve Zoom

1/2" Straight Thermostatic Radiator Valve

SKU:013G8015

Brand: Danfoss

Danfoss
Qty Price
$31.95
/ each
$306.50 / box (10 units x $30.65)
In Stock! Ships in 24-48 Hours
(146 Available)
0

Resources

Specs

Size: 1/2"
Body Pattern: Straight
Max Pressure (PSI): 10
Connection Type: FPT x MPT Union
Application: Hot Water
Low Pressure Steam
Material: Nickel Plated Valve
Position: Horizontal
Temperature Range (F): 250°F Max

Description for Danfoss 013G8015

RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.
1/2" Connection
Max. Working Pressure : 10 psi
Max. Differential Pressure : 0.6 bar
Test Pressure : 16 bar
Max. Water Temperature : 120¦F
Application: Water, LP steam

1/2" Straight Thermostatic Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Danfoss1/2" Straight Thermostatic Radiator Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

I don't know what you want in this block

By Ray

from Helena, Montana

Verified Buyer

Comments about 1" Straight Thermostatic Radiator Valve:

I use the oroduct to control the flow of hot water going through a hydronick base board heater

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1/2" Straight Thermostatic Radiator Valve

    Q:

    can the straight radiator valve be installed in the vertical position on a low pressure steam system
    Asked on 4/29/2015 by richie from new york

    1 answer

    • CUSTOMER CARE

      A:

      Yes it can.

      Answered on 7/24/2015 by Supplyhouse Staff from New York
  • 3/4" Straight Thermostatic Radiator Valve

    Q:

    What is actually included in the package? Thermostat, valve that is controlled by the thermostat, pipe as shown with plastic handle that can be threaded to the radiator and supply pipe? What else is missing to turn this into a fully functioning control where there is no existing valve? How is this different from Armstrong's $19.95 RV-4 (http://www.armstronginternational.com/thermostatic-valves-rv-4-straight-angle)? How much would a fully functioning thermostat plus actuator and pipe section cost?
    Asked on 3/19/2015 by dave

    1 answer

    • CUSTOMER CARE

      A:

      just the valve, yes it can. 013G8562, I dont have any specs on the Armstrong unit.

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • 1/2" Straight Thermostatic Radiator Valve

    Q:

    When it gets hots, does it choke the flow?
    Asked on 11/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Correct. As you are reaching your desired temperature the unit will begin to close.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 3/4" Straight Thermostatic Radiator Valve

    Q:

    Hello,
    is the Actuator included in the package?
    Thanks for prompt advice.
    Asked on 11/28/2010 by Vlad from Seattle, WA

    1 answer

    • CUSTOMER CARE

      A:

      No, the actuator is not included.

      Answered on 12/1/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?