3/4" Angle Thermostatic Radiator Valve Zoom

3/4" Angle Thermostatic Radiator Valve

SKU:013G8019

Brand: Danfoss

Danfoss
Qty Price
$32.95
/ each
$305.50 / box (10 units x $30.55)
In Stock! Ships in 24-48 Hours
(444 Available)
0

Resources

Specs

Application: Hot Water
Low Pressure Steam
Size: 3/4"
Body Pattern: Angle
Connection Type: FPT x MPT Union
Max Pressure (PSI): 10 psi
Material: Nickel Plated Valve
Position: Horizontal
Temperature Range (F): 250°F Max

Description for Danfoss 013G8019

RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.

Features:

  • RA 2000 valves are fitted with a packing gland assembly that is replaceable while the system is in operation. The packing gland is fitted with a grease cup to ensure the o-ring packing is lubricated for life
  • Sturdy EPDM rubber valve disc provides a positive seal against the valve seat at differential pressures of up to 15 PSI in hot water heating systems, while 15psig for low pressure steam systems
  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation. If manual operation is required, a separate hand knob is available as an accessory
  • Valves remain normally open with no operator mounted

3/4" Angle Thermostatic Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Danfoss3/4" Angle Thermostatic Radiator Valve
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Fast ship. Great service

By Troy

from Stamford, CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Angle Thermostatic Radiator Valve:

        Shipped super
        Fast. I ordered wrong size and customer support was very helpful. Will definitely shop here again!

        • Primary use:
        • Personal
         
        4.0

        No problems so far

        By DC Goog Guy

        from Washington, DC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Angle Thermostatic Radiator Valve:

              Just looks like a good valve that the heating people installed. Got it for use with thermostatic radiator valves. Much better than the decades old valve it replaced.

              • Primary use:
              • Personal

              (0 of 1 customers found this review helpful)

               
              5.0

              Quality part!

              By Tim the landlord

              from Virginia, MN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Angle Thermostatic Radiator Valve:

                    I used several of these valves in a 6 unit apartment building that is currently all on one steam zone(2 pipe system). Put one of these with an operator nob thing (sold separately) on each radiator and you are good to go! The quality of this item is great and it fit a few of the radiators without having to take out the nipple (name I call it), others I had to remove the nipple from the radiator (risky business) and put in the one that came with this item. Some of the old vales had different thread count so they are not all universal (this is how it is with old steam systems). If you have to remove the nipple, have a moto tool handy, a couple pip wrenches and some elbo greese (I buy elbo greese by the gallon, haha just kidding).

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    5 Questions | 10 Answers
                    Displaying questions 1-5
                    • 1" Angle Thermostatic Radiator Valve

                      Q:

                      Can this valve be used without the direct mount operator to allow manual control of water flow rate to 5 rads connected in parallel? I'm looking for a tidy, manual valve for flow balancing to equalize heat output along the installation. Is this it? What might be better? Thank you.
                      Asked on 9/8/2012 by Steve from Evansville, ON

                      4 answers

                      • VERIFIED BUYER

                        A:

                        Yes, they work great. I have the same setup. If you might later add any RA2000 thermostats, then you should use the side mount valve (013G8023), because the stats need to be mounted vertically with the sensor away from the radiator. The stats are great for keeping one room cooler than the rest.

                        Answered on 9/8/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Hooked up that way, all of the radiators will be fed at the same time. This valve works best when you have a valve for each radiator. That way, only the exchanger that's calling for heat will open.

                        Answered on 9/8/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Not enough info. GPM, Delta T and BTU's required for that answer. I would doubt a 1" thermostaic valve would handle more than 2 or 3 20K rads with a typical residential pump on a whole house system

                        Answered on 9/9/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        http://nathome.net/tcevuh/r

                        Answered on 3/4/2013 by Jmich1951 from Chicago, Il
                    • 3/4" Angle Thermostatic Radiator Valve

                      Q:

                      Does this valve offer any option for adjusting water flow independently of room temperature, allowing heat output to be balanced with relation to nearby radiators? In other words, does this valve also act as a balancing valve? Thanks!
                      Asked on 4/5/2012 by Steve from Manitoulin Island, Ontario, Canada

                      3 answers

                      • VERIFIED BUYER

                        A:

                        That is precisely what that valve is designed to do.... It will need a thermostatic head to go w/ it. kpc

                        Answered on 4/6/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        Steve-
                        Flow to the radiator is based on the temperature sensor that is placed on the valve; so flow is not regulated independently of room temperature.
                        You can reduce the temperature of one radiator compared to another by adjusting the sensor to different settings if need be.
                        I think they work extremely well in my house with hot water radiators.
                        Joe

                        Answered on 4/6/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        I am a residential customer, not a plumber, but this is how I think it
                        works.
                        The TRV has direct control over only the radiator to which it is fitted.
                        There should be an indirect benefit to other units. Since the TRV
                        closes down when room temp reaches the preset level, more heat is then
                        made available to other radiators on the same circuit. However, since
                        apartment building heating circuits are usually on vertical runs, any
                        balancing effect is most likely to benefit rooms above and below.
                        We have been very happy with the comfort provided us by our Danfoss
                        TRVs. We have been urging our coop to install them throughout the 90
                        units in our building because we believe such an investment, if done
                        building wide, will be paid back in 2-3 years due to increased energy
                        efficiency.

                        Answered on 4/6/2012 by Another PexSupply Customer
                    • 1/2" Angle Thermostatic Radiator Valve

                      Q:

                      Is it possible to provide a maximum set point that can be set by landlord key for this valve or any similar product?

                      Idea is to have max set point to prevent tenants from cranking up the heat and opening windows....I know they make electronic thermostats like this, but are there any options for TRVs?
                      Asked on 1/24/2011 by smc from phila, pa

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The operators for the valve come with pins to lock in ranges and settings.

                        Answered on 1/28/2011 by PexSupply Staff from NY
                    • 1/2" Angle Thermostatic Radiator Valve

                      Q:

                      i have a 42 unit apt. building and i am trying to regulate even heat thoughtout the building are these the valves i need to do that i have a 2 pipe low pres. system (
                      steam)
                      Asked on 12/15/2010 by big d from newark nj

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Yes, you can use this item. You will also need the operator (SKU: 013G8250).

                        Answered on 12/16/2010 by PexSupply Staff from NY
                    • 1/2" Angle Thermostatic Radiator Valve

                      Q:

                      Does this require the addition of the "Direct Mount Operator" knob to be a complete thermostat? If so, does this replace the gray knob I see in the picture, or does it fit over it somehow?
                      Asked on 9/12/2010 by Dan from Portland OR

                      1 answer

                    Displaying questions 1-5

                    Do you have a question about this product?