Description
RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.
Read more
Specs
Application:
Hot Water
Low Pressure Steam
Size:
3/4"
Body Pattern:
Straight
Connection Type:
FNPT x MNPT Union
Max Pressure (PSI):
10
Material:
Nickel Plated Valve
Position:
Horizontal
Temperature Range (F):
250°F Max
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A