1" Side Mount Angle Thermostatic Radiator Valve Zoom

1" Side Mount Angle Thermostatic Radiator Valve

SKU:013G8023

Brand: Danfoss

Danfoss
Qty Price
$52.85
/ each
$253.75 / box (5 units x $50.75)
In Stock! Ships in 24-48 Hours
(89 Available)
0

Resources

Specs

Application: Hot Water
Low Pressure Steam
Size: 1"
Body Pattern: Side Mount Angle
Connection Type: FPT x MPT Union
Max Pressure (PSI): 10 psi
Material: Nickel Plated Valve
Position: Horizontal
Temperature Range (F): 250°F Max

Description for Danfoss 013G8023

RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.
1" Connection
Application : Water, LP steam

1" Side Mount Angle Thermostatic Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Danfoss1-1/4" Side Mount Angle Thermostatic Radiator Valve
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4), Business (3)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        4.0

        Exactly what I needed

        By brebo

        from Utah

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Side Mount Angle Thermostatic Radiator Valve:

              Used these to replace others someone had installed of the wrong type.

              • Primary use:
              • Business
               
              4.0

              No problems so far

              By DC Goog Guy

              from Washington, DC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Side Mount Angle Thermostatic Radiator Valve:

                    Just looks like a good valve that the heating people installed. Got it for use with thermostatic radiator valves. Much better than the decades old valve it replaced.

                    • Primary use:
                    • Personal
                     
                    5.0

                    good products!!!!

                    By hman

                    from phila., pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Side Mount Angle Thermostatic Radiator Valve:

                          always good quality

                          • Primary use:
                          • Business
                           
                          5.0

                          Beautiful finish, super quality!

                          By Riethoven

                          from Mattituck, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Side Mount Angle Thermostatic Radiator Valve:

                                You have to purchase the knob also. This valve is great because it does not stick out past the face of the radiator, so no one is going to run into it, the nickel silver finish is very high quality, and the size is a perfect match to the Myson brand valve that came with the radiator so I was able to switch this valve in with no issues, even after the radiator and original valve were installed. All of the specifications and dimensions are on Danfoss' website.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                High quality,easy to maintain

                                By Chris

                                from Calgary, Alberta

                                Verified Buyer

                                Comments about 1/2" Side Mount Angle Thermostatic Radiator Valve:

                                It is nice looking thermostatic valve, which can be used with Danfoss thermostatic head filled with gas rather then liquid. Such a construction enables shorter response time of the valve.

                                 
                                5.0

                                Great radiator vale

                                By Ken

                                from Ewing NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Side Mount Angle Thermostatic Radiator Valve:

                                      I have been installing these valves on all the radiators in my house. I can lower the heat in unused rooms and lower my heating bill.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Quality products [...]

                                      By LuckyGuy

                                      from New York

                                      Verified Reviewer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" Side Mount Angle Thermostatic Radiator Valve:

                                            PEX had what I needed at a fair price[...]

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            4.0

                                            Solid quality and decent price

                                            By Heat Exchange

                                            from Portland, OR

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" Side Mount Angle Thermostatic Radiator Valve:

                                                  I have installed a number of these on radiant panels and cast iron radiator units. They do what they should. They work fine as a manual valve or with the thermostatic control head. Very easy to convert - pop off the one, pop on the other.
                                                  I have recommended these to DIY customers and no complaints.

                                                  • Primary use:
                                                  • Business

                                                  Displaying reviews 1-8

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  5 Questions | 6 Answers
                                                  Displaying questions 1-5
                                                  • 1-1/4" Side Mount Angle Thermostatic Radiator Valve

                                                    Q:

                                                    Can this be installed on older one pipe (1 1/4")steam radiators?
                                                    Asked on 10/9/2014 by Ed from Turners Falls, MA

                                                    1 answer

                                                    • VERIFIED BUYER

                                                      A:

                                                      If all you want is to do is turn the steam on or off, then yes. If you want to use it as an automatically adjusting thermostatic valve, then no.
                                                       
                                                      Here is a page that explains very clearly how a one pipe steam valve needs to work.
                                                       
                                                      http://www.fiainc.com/documents/10-08Canyoureallycontrolaone-pipesteamsystem.pdf
                                                       
                                                      Here is an example of a thermostatic steam valve that should do the job. The reviews and questions listed for it have a lot of good details that will help you further.
                                                       
                                                      http://www.supplyhouse.com/Honeywell-V2043HSL10-1-8-One-Pipe-Steam-Thermostatic-Radiator-valve-includes-air-vent
                                                       
                                                       
                                                      I hope this has been helpful. Good luck!
                                                       
                                                       
                                                       

                                                      Answered on 10/9/2014 by Watcher from Oregon
                                                  • 1/2" Side Mount Angle Thermostatic Radiator Valve

                                                    Q:

                                                    do you need to drain the water from the heating system when you install these side mount TRVs
                                                    Asked on 10/17/2011 by Anonymous

                                                    2 answers

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, you will have to drain your system down when installing the valve.

                                                      Answered on 10/27/2011 by PexSupply Staff from NY
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes you do or you will have a puddle on your hands! I try and just drain down the system to just below the radiators that I am working on so I do not have to deal with bleeding the air out of the entire system. You can figure out if the water is low enough by just cracking the union fitting where the valve attaches to the radiator and if it drips, you are not low enough.

                                                      Answered on 11/25/2011 by Riethoven from Mattituck, NY
                                                  • 1" Side Mount Angle Thermostatic Radiator Valve

                                                    Q:

                                                    Can these Danfoss thermo valves be installed on the supply and return side? Or must they be on the supply side?
                                                    Asked on 10/11/2011 by Peter from Denver, CO

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      We recommend that you install them on the supply side.

                                                      Answered on 10/18/2011 by PexSupply Staff from NY
                                                  • 3/4" Side Mount Angle Thermostatic Radiator Valve

                                                    Q:

                                                    Which direction does the water flow on this valve?
                                                    Asked on 6/20/2011 by James from Rochester NY

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Water flows from the female thread side to the male thread side on this valve.

                                                      Answered on 6/22/2011 by PexSupply Staff from NY
                                                  • 3/4" Side Mount Angle Thermostatic Radiator Valve

                                                    Q:

                                                    Does this valve work as is as a thermostat or do I need to purchase another component?
                                                    Asked on 4/3/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      You will also need to purchase the operator.

                                                      Answered on 4/4/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-5

                                                  Do you have a question about this product?