1" Straight Thermostatic Radiator Valve Zoom

1" Straight Thermostatic Radiator Valve

SKU:013G8025

Brand: Danfoss

Danfoss
Qty Price
$52.55
/ each
$252.25 / box (5 units x $50.45)
In Stock! Ships in 24-48 Hours
(173 Available)
0

Resources

Specs

Application: Hot Water
Low Pressure Steam
Size: 1"
Body Pattern: Straight
Connection Type: FPT x MPT Union
Max Pressure (PSI): 10 psi
Material: Nickel Plated Valve
Position: Horizontal
Temperature Range (F): 250°F Max

Description for Danfoss 013G8025

RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.
1" Connection
Application : Water, LP steam

1" Straight Thermostatic Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Danfoss3/4" Straight Thermostatic Radiator Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I don't know what you want in this block

By Ray

from Helena, Montana

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Straight Thermostatic Radiator Valve:

        I use the oroduct to control the flow of hot water going through a hydronick base board heater

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 1/2" Straight Thermostatic Radiator Valve

          Q:

          When it gets hots, does it choke the flow?
          Asked on 11/18/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Correct. As you are reaching your desired temperature the unit will begin to close.

            Answered on 11/23/2011 by PexSupply Staff from NY
        • 3/4" Straight Thermostatic Radiator Valve

          Q:

          Hello,
          is the Actuator included in the package?
          Thanks for prompt advice.
          Asked on 11/28/2010 by Vlad from Seattle, WA

          1 answer

          • CUSTOMER CARE

            A:

            No, the actuator is not included.

            Answered on 12/1/2010 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?