3/4" Straight Thermostatic Radiator Valve, Double Solder Union Zoom

3/4" Straight Thermostatic Radiator Valve, Double Solder Union

SKU:013G8044

Brand: Danfoss

Danfoss
Qty Price
$49.95
/ each
$239.75 / box (5 units x $47.95)
In Stock! Ships in 24-48 Hours
(503 Available)
0

Resources

Specs

Application: Low Pressure Steam
Hot Water
Size: 3/4"
Flow Capacity (Cv): 2.7 Cv
Connection Type: Sweat
Material: Nickel Plated Valve
Max Pressure (PSI): 10 psi
Body Pattern: Straight
Differential:
?
15 psi
Position: Normally Open
Temperature Range (F): 45°F to 86°F Adjustable
250°F Max
Test Pressure (PSI): 232 PSI Max
Max Sensor Temp (F): 140°F
Sensor Type: Valve Mounted

Description for Danfoss 013G8044

RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.
3/4" Connection
Application : Water, LP steam

3/4" Straight Thermostatic Radiator Valve, Double Solder Union

REVIEW SNAPSHOT®

by PowerReviews
Danfoss1/2" Straight Thermostatic Radiator Valve, Double Solder Union
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Radiator valve

By Jake

from Minneapolis, MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Straight Thermostatic Radiator Valve, Double Solder Union:

        Exact replacement for failed unit that had been in place for many years.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers