RA2000 Tamper Resistant Valve Mounted Dial & Sensor Zoom

RA2000 Tamper Resistant Valve Mounted Dial & Sensor

SKU:013G8240

Brand: Danfoss

Danfoss
Qty Price
$45.95
/ each
$219.75 / box (5 units x $43.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Accessory
Sensor Type: Built-In
Temperature Range (F): 45°F to 86°F
Mount: Direct
Accessory For: RA 2000 Valves

Description for Danfoss 013G8240

Features:

  • Type: RA2000 Sensor
  • Tamper Resistant
  • 45-86 Deg F

RA2000 Tamper Resistant Valve Mounted Dial & Sensor

REVIEW SNAPSHOT®

by PowerReviews
DanfossRA2000 Tamper Resistant Valve Mounted Dial & Sensor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great way to mordernice ateam

By nocon

from cape cod ma

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about RA2000 Tamper Resistant Valve Mounted Dial & Sensor:

        great way to put the rains on an old 1 pipe steam system

        • Was this a gift?:
        • Yes

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers