Direct Mount Operator Zoom

Direct Mount Operator

SKU:013G8250

Brand: Danfoss

Danfoss
Qty Price
$33.35
/ each
$319.50 / box (10 units x $31.95)
In Stock! Ships in 24-48 Hours
(1891 Available)
0

Resources

Specs

Application: Accessory
Sensor Type: Built-In
Temperature Range (F): 45°F to 86°F
Mount: Direct
Accessory For: RA 2000 Valves

Description for Danfoss 013G8250

Danfoss Valve Mounted Dial & Sensor works with thermostat radiator valve bodies.

Direct Mount Operator

REVIEW SNAPSHOT®

by PowerReviews
DanfossDirect Mount Operator
 
4.6

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (10)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        so far so good

        By Hal

        from Huntington NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Direct Mount Operator:

              ok

              • Primary use:
              • Personal
               
              4.0

              Balance is good

              By jack

              from portland maine

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Direct Mount Operator:

                    I have been adding and tweaking valves for years. Doubles on some, etc. Have apt in one pipe steam home so this really helps achieve a better overall balance.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Thoroughly modernized cast-iron radiator

                    By Paul the Tinkerer

                    from Ulster County, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Direct Mount Operator:

                          Replacing all the valves on my cast iron radiators in our old farmhouse allows us to exactly tailor our heating load to how many occupants are in the house-- a HUGE savings! Coupled with a "smart" circulating pump (Grundfos Alpha), our condensing boiler sips fuel.
                          The only negative is that some people have a hard time figuring out what the settings mean (i.e. numbers 1-5, rather than actual degrees), but what would be the meaning of degrees down near the floor anyway?

                          • Primary use:
                          • Personal
                           
                          5.0

                          Good Product

                          By Darth

                          from Jefferson County, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Direct Mount Operator:

                                Keeps temp within 2 degrees.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Not thermostatic without additional part

                                By grandad

                                from Pittsburgh, PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Direct Mount Operator:

                                      I used this product to replace a manual valve on a hotwater radiator in my grandson's room. This valve is not "thermostatic" until a thermostatic actuator is installed on it. By itself it's just a manual valve. Fortuanltely I was aware of this before ordering. I installed the valve AND actuator without issue. It is performing as expected and my grandson's room is no longer overheating.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      So far so good, but early in season

                                      By DC Goog Guy

                                      from Washington, DC

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Direct Mount Operator:

                                            Purchased these and had them installed to replace decades old plain radiator valves. These thermostatic valves seem good so far, but the heat has only recently needed to be turned on. I can definitely tell that they seem to be keeping the temperature cooler intentionally in some rooms. These seem to be great valves from my research and early initial experience.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Just snap it in!!!

                                            By Charlie

                                            from Chicago, IL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Direct Mount Operator:

                                                  A hart to find part. Worked well. Instructions a little hard to interpret, but a simple installation.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  Works great, very high quality

                                                  By Riethoven

                                                  from Mattituck, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Direct Mount Operator:

                                                        You have to purchase the thermostatic valve body also. This setup works great and was very easy to swap out with the Myson valve I had on the radiator previously. I put these in all of the bedrooms and now people can have their room as cool or as warm as they want it.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        Steady Heating Finally!

                                                        By Corner Condo

                                                        from Brookline, MA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Direct Mount Operator:

                                                              These were put into use in our condo, while also purchasing many for each apt in the building (12 units). The thermostat settings are rated from 1-5, with the side of the box equating these numbers to actual temperature settings. As the steam radiators are right next to the walls, the temperature at the walls is colder than the general temp of the room (no insulation), so these numbers don't apply (not even close). Once we figured that out, we just spent a couple of days tweaking the settings on each thermostat until we got the right temperature setting for the room. Our temperature in the condo is now VERY steady and consistent 70 +/- 1 degree. Most dial settings are between 2 and 3.

                                                              Very nice.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Reasonable price for a good product !

                                                              By the Manager

                                                              from Hudson Valley, N Y

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Direct Mount Operator:

                                                                    Most people just want a good product at a good price. This is it

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    4 Questions | 10 Answers
                                                                    Displaying questions 1-4
                                                                    • Direct Mount Operator

                                                                      Q:

                                                                      IS THIS DIRECT MOUNT OPERATOR FOR THE 013G0140 DANFOSS VALVE? IF YES, THEN HOW DOES THE 013G0140 CONTROL THE TEMPERATURE WITHOUT THIS OPERATOR?
                                                                      Asked on 11/24/2013 by PETER MARREN from BELLMORE NY

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                         
                                                                        It controls the temperature well as long as the valve is not enclosed inside a radiator cover. If this is the case, you need a remote actuator.

                                                                        Answered on 11/26/2013 by Jmich1951 from Chicago, Il
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The valve comes with a small gray adjustment knob that you can use to manually adjust the temperature. The controller replaces the basic knob and adjusts the temperature automatically. The valve in the room with the thermostat must use the basic knob, and the other rooms can take either type - but the automatic type is the real key to the system "self-balancing" the temperature in each room.

                                                                        Answered on 11/25/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Without this operator the 013G0140 valve acts the same as a manual valve. It never shuts off when the desired temp is reached. It just keeps putting out heat, add this operator and it will turn off when set temp is reached and turn back on when room temp goes below set temp.

                                                                        Answered on 11/25/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I looked at the supplied link at the install instructions and this valve
                                                                        will work. This is the link:
                                                                        http://s3.pexsupply.com/manuals/***.****03/44329_PROD_FILE.pdf The
                                                                        quality on the valve and operator is top notch. I have had them installed
                                                                        for 3 years and they are still working great.

                                                                        Answered on 11/25/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The valve provides the mechanical mechanism to shut off the water supply - but the operator senses the temperature and operates the valve. One is useless without the other.
                                                                        Gavin Eyre

                                                                        Answered on 11/24/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I believe the operator is required to set the temp.

                                                                        Answered on 11/24/2013 by Anonymous
                                                                    • Direct Mount Operator

                                                                      Q:

                                                                      please let me know how to properly install product
                                                                      Asked on 1/26/2011 by super from waterbury,connecticut

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Here is a link to the installation manual: http://s3.pexsupply.com/manuals/1296058950009/45300_PROD_FILE.pdf

                                                                        Answered on 3/25/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You just twist the base of the knob and it slides right on the valve body. It can be positioned in two orientations which are 180 degrees apart so that you can always see the numbers on the dial to know what temperature you are setting the radiator to.

                                                                        Answered on 11/25/2011 by Riethoven from Mattituck, NY
                                                                    • Direct Mount Operator

                                                                      Q:

                                                                      can these be used on steam one pipe systems and mounted upright by just removing the value handles and replacing it ?
                                                                      Asked on 1/12/2011 by glen from chicago

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes. This product can be used as you described.

                                                                        Answered on 2/1/2011 by PexSupply Staff from NY
                                                                    • Direct Mount Operator

                                                                      Q:

                                                                      I am a property manager and have an apartment building with 150 or so danfoss TRV's in 26 residential units. Each year a radiator or two will not shut off and provides constant heat whike the boiler is running. The TRVs are only 4 or so years old, is there a way to clean them out or do I need to replace the head or part of the head? Is there any regular maintenance that needs to be done on these heads?

                                                                      Thanks
                                                                      Asked on 11/4/2010 by Zac from Greenfield, Ma

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        There is no maintenance that needs to be done for this product. Just check to make sure they are all tight because of the spring inside.

                                                                        Answered on 11/8/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-4

                                                                    Do you have a question about this product?