RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor) Zoom

RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor)

SKU:013G8252

Brand: Danfoss

Danfoss
Qty Price
$47.95
/ each
$222.25 / box (5 units x $44.45)
In Stock! Ships in 24-48 Hours
(900 Available)
0

Resources

Specs

Application: Accessory
Accessory For: RA 2000 Valves
Sensor Type: Remote
Capillary Length: 6'
Mount: Direct
Temperature Range (F): 45°F to 86°F

Description for Danfoss 013G8252

Danfoss offers a complete range of robustly constructed operators, suitable for practically all types of radiator/convector heating systems and installations.

  • Description: Valve mounted dial with remote sensor
  • Sensor: Remote
  • Capillary: 6'

RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor)

REVIEW SNAPSHOT®

by PowerReviews
DanfossRA 2000 Operator (Valve Mounted Dial w/ Remote Sensor)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

So far so good, but early in season

By DC Goog Guy

from Washington, DC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor):

        Purchased these and had them installed to replace decades old plain radiator valves. These thermostatic valves seem good so far, but the heat has only recently needed to be turned on. I can definitely tell that they seem to be keeping the temperature cooler intentionally in some rooms. These seem to be great valves from my research and early initial experience.

        • Primary use:
        • Personal
         
        5.0

        I would definitely buy this product agai

        By hman

        from phila, pa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor):

              products were as advertised

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor)

                Q:

                Is this complete ready to install on the radiator, or do I need additional equipment - air vent, etc?
                Asked on 11/25/2011 by Paul from New York, NY

                1 answer

                • CUSTOMER CARE

                  A:

                  This part must be used along with a valve and air vent.

                  Answered on 11/28/2011 by PexSupply Staff from NY
              • RA 2000 Operator (Valve Mounted Dial w/ Remote Sensor)

                Q:

                what is remote sensor?
                Asked on 11/14/2010 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The remote sensor is used to detect the temperature in the room that is being heated. The baseboard or radiator can be operated based on this sensor. The sensor can be mounted on a wall up to 6 feet away in a location free of drafts.

                  Answered on 11/16/2010 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?