Remote Setpoint & Sensor - Wall Mount Zoom

Remote Setpoint & Sensor - Wall Mount

SKU:013G8562

Brand: Danfoss

Danfoss
Qty Price
$67.95
/ each
$323.75 / box (5 units x $64.75)
In Stock! Ships in 24-48 Hours
(610 Available)
0

Resources

Specs

Application: Accessory
Temperature Range (F): 41°F to 86°F
Sensor Type: Remote
Mount: Wall
Capillary Length: 6'
Accessory For: RA 2000 Valves

Description for Danfoss 013G8562

RA2000 Thermostatic Operator, Wall Mount with Combined Remote Mounted Sensor and Dial; 6ft Cap. Tube

Remote Setpoint & Sensor - Wall Mount

REVIEW SNAPSHOT®

by PowerReviews
DanfossRemote Setpoint & Sensor - Wall Mount
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Wish I had know about this years ago

By Jane Steam Heat Forever

from La Grange, IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Remote Setpoint & Sensor - Wall Mount:

        I use this to regulate the heat from individual 1 pipe steam system radiators. I replaced the old vents with Danfoss RA 2000 1ps Thermostatic Radiator Valve and, because I have wooden radiator covers over all but 1 radiator(for that I just needed to attach Sensor Dial without remote to RA 2000 1ps), I used the Remote Setpoint and Sensor-Wall Mount. I live in a condo, and while everyone else is still opening windows or turning on and turing off radiators (we were told to keep on at all times-temperature could reach in excess of 90 degrees), my unit is a comfortable 70-71 degrees-no matter what the outside temperature. No one else's heat is affected by my installations. There is nothing not great about it. Even easy to install (did have to cut holes in radiator cabinets to all for fit-that was hardest challenge).

        Supply House was EXTREMELY helpful

        • Primary use:
        • Personal

        (3 of 3 customers found this review helpful)

         
        5.0

        Thermostat Control of Vintage Steam Heat

        By JM Miller

        from San Francisco, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Remote Setpoint & Sensor - Wall Mount:

              The "one-pipe" steam heat in my 1928 Mediterranean-style building was designed with radiators intended to be always on and hot whenever the boiler was running. Finding this intolerable, most residents have cut through their radiator grills so they could turn the steam supply valve off when it got too hot & vice versa. Some, sadly, have tried to regulate temperature by opening the valve just a bit, which works poorly, and causes water damage to apartments below, if condensed steam accumulates in the radiator and pours out of the air vent!

              The "Danfoss RA2000 iPS" system provides safe and effective, thermostatic temperature control of such systems. For our enclosed radiators, we chose their combined controller-sensor that attaches to a wall, connected to a Danfoss 1PS valve that fits between the air vent and the radiator body. This valve either blocks the vent (preventing cold air from exiting, thereby reducing the space available for new, hot steam) or allows the air vent to function normally (so cold air gets pushed out and the radiator can fill with hot steam). It's not difficult to install the thing oneself.

              I've measured the system's effectiveness by logging signals from a thermocouple clamped to a radiator, and found that when room temperature is below the thermostat set-point, the radiator sits at about 200 deg F, dropping briefly to about 160 deg F when the boiler cycles off (every hour or so, as recommended). When room temperature is above the set-point, radiator temperature drops to between 90 and 120 deg F. Excellent!

              Some cautions: It seems that little gadgets controlling hot, corrosive steam have limited lifetimes. The familiar radiator vents (though it is little known) require periodic replacing, and I've had one Danfoss valve that stopped functioning sometime during the 10 years it was in place.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 4 Answers
              Displaying questions 1-3
              • Remote Setpoint & Sensor - Wall Mount

                Q:

                What other parts would I need to install this. I currently have an angled valve on the radiator.
                Asked on 1/25/2015 by A from NJ

                1 answer

                • CUSTOMER CARE

                  A:

                  that part is made for a Danfoss valve only

                  Answered on 1/26/2015 by Supplyhouse Staff from New York
              • Remote Setpoint & Sensor - Wall Mount

                Q:

                I was wondering what the min and max temp settings for this product are? Also, what is the distance that the sensor needs to be mounted at for optimal performance?

                Thanks
                C
                Asked on 11/3/2010 by Chris from Little Neck, NY

                2 answers

                • CUSTOMER CARE

                  A:

                  The temperature range for this product is 45-86 degrees Fahrenheit. The sensor should be about 3-4 feet away at a minimum.

                  Answered on 11/5/2010 by PexSupply Staff from NY
                • VERIFIED BUYER

                  A:

                  The thermostat's room temperature settings are said to go from 46 deg F up to 82 deg F. These are certainly approximations. Basically, you can set the thermostat so that the air vent is always blocked (the lowest setting) or always open (the highest). Typically, you'll set it in-between, somewhere around "3" on its 5-point range.

                  "Always open" means that your radiator functions as if the RA-2000 were not there. "Always blocked" means your radiator still gets warm when steam comes up, but not hot, because cold air in the radiator cannot escape through the vent, which prevents the radiator from completely filling with new, hot steam.

                  The sensor simply needs to be someplace that samples the air temperature you want for the room as a whole.

                  Answered on 2/14/2011 by JM Miller from San Francisco, CA
              • Remote Setpoint & Sensor - Wall Mount

                Q:

                CAN THIS BE USED FOR A ONE PIPE STEAM SYSTEM. i HAVE RECESSED INWALL CONVETORS WITH UPRIGHT STAEM AIR VALVES. i AM LOOKING TO REGULATE THE HEAT BY CONTROLLING THE AIR VALVE?
                Asked on 10/19/2010 by MEHMET

                1 answer

                • CUSTOMER CARE

                  A:

                  This item can be used with a one pipe steam system. There is a valve that needs to be used in combination with this item. These valves can be found on our website on the following page: http://www.pexsupply.com/pex/control/category/~category_id=789

                  Answered on 10/19/2010 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?