Wall Mounted Dial & Remote Sensor w/ 16' Capillary Zoom

Wall Mounted Dial & Remote Sensor w/ 16' Capillary

SKU:013G8565

Brand: Danfoss

Danfoss
Qty Price
$75.95
/ each
$369.75 / box (5 units x $73.95)
In Stock! Ships in 24-48 Hours
(47 Available)
0

Resources

Specs

Application: Accessory
Temperature Range (F): 41°F to 86°F
Mount: Wall
Capillary Length: 16 ft.
Temperature Range (F): 41°-86°F
Max Sensor Temp (F): 140°F
Accessory For: RA 2000 Valves
Sensor Type: Remote

Description for Danfoss 013G8565

RA2000 Thermostatic Operator, wall mounted dial and remote sensor with 16' capillary.

Wall Mounted Dial & Remote Sensor w/ 16' Capillary

REVIEW SNAPSHOT®

by PowerReviews
DanfossWall Mounted Dial & Remote Sensor w/ 16' Capillary
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

worked wonderfully

By nick

from new york city

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Wall Mounted Dial & Remote Sensor w/ 16' Capillary:

        this product worked perfectly for an expensive chello that needed to be maintained at a certain temperature,

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers